Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC170-20-14.000A1-WJ30EJ Coolant Fed Drill DC1702014.000A1WJ30EJ | AH9PPN 40TL20

WALTER TOOLS DC170-20-14.000A1-WJ30EJ 6597652 Coolant Fed Drill DC1702014.000A1WJ30EJ

Item: AH9PPN Model: DC170-20-14.000A1-WJ30EJCross Ref: 40TL20 / 6597652
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,594.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.551"
Dimension TypeMetric
FinishTin Coat
Flute Length294 mm
GradeGrade WJ30EJ
List NumberDC170-20-14.000A1-WJ30EJ
MaterialSolid Carbide
Number Of Flutes2
Overall Length357 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.14 mm
Shank TypeStraight
Coolant FedCoolant Through
Depth:dia. Ratio20xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size14 mm
Drill Diameter ToleranceH7
Drill Length ClassExtra Long
Drill Point Length2.55 mm
Finish - MachiningTiAlN+AlCrN
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30EJ
Maximum Drilling Depth308 mm
Measurement SystemMetric
Number Of Coolant Holes2
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Length45 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsTP-NORM 67X

Shipping Info:

Ship weight (kg) 0.4892
Ship height (cm)2.54
Ship length (cm)35.7
Ship width (cm)2.54
Country of OriginFR

Product Details:

    • Flute Type : Spiral
    • Coolant Through : Yes

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizeMaterialFinishPrice
WALTER A7595TTP-5 Carbide Drill 0.196 Size Solid Carbide | AH4YEE 35RC58 A7595TTP-50.197"271 mm6 mm299 mmMetric-Solid CarbideTin Coat€1,098.41
WALTER A7595TTP-5.5 Carbide Drill 0.216 Size Solid Carbide | AH4YEF 35RC59 A7595TTP-5.50.216"298 mm6 mm334 mmMetric-Solid CarbideTin Coat€1,158.43
WALTER A7595TTP-7/32IN Carbide Drill 0.218 Size Solid Carbide | AH4YEG 35RC60 A7595TTP-7/32IN0.219"12 16/25"6 mm14.06"Fractional Inch0.219"Solid CarbideTin Coat€1,158.38
WALTER A7595TTP-6 Carbide Drill 0.236 Size Solid Carbide | AH4YEJ 35RC62 A7595TTP-60.236"321 mm6 mm357 mmMetric-Solid CarbideTin Coat€1,162.36
WALTER A7595TTP-6.1 Carbide Drill 0.24 Size Solid Carbide | AH4YEK 35RC63 A7595TTP-6.16/25"353 mm6 mm389 mmMetric6.1 mmSolid CarbideTin Coat€1,393.84
WALTER A7595TTP-1/4IN Carbide Drill 0.25 Size Solid Carbide | AH4YEL 35RC64 A7595TTP-1/4IN1/4"13.9"6 mm15.31"Fractional Inch1/4"Solid CarbideTin Coat€1,397.45
WALTER A7595TTP-6.5 Carbide Drill 0.255 Size Solid Carbide | AH4YEM 35RC65 A7595TTP-6.50.256"353 mm6 mm389 mmMetric-Solid CarbideTin Coat€1,397.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC170-20-14.000A1-WJ30EJ 6597652 Coolant Fed Drill DC1702014.000A1WJ30EJ
€1,594.10 /unit