WATTS TR-GRVXCIPS 8 Transition Riser, Size 8-5/8 Inch, Stainless Steel | BQ3KQK 0777502

WATTS TR-GRVXCIPS 8 6-6 0777502 Transition Riser, 8 5/8 Inch Size, Stainless Steel

Item: BQ3KQK Model: TR-GRVXCIPS 8 6-6Cross Ref: 0777502
Limited Availability
€4,489.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser
Body MaterialStainless Steel
Inlet Size8 5/8"
Inlet TypeFemale Threaded
Mfr. SeriesTR
Outlet Size8 5/8"
Outlet TypeGrooved Joint
Riser Length8"

Shipping Info:

Ship weight (kg) 207

Product Details:

Transition Riser, 8 5/8 Inch Size, Stainless Steel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS TR-GRVXCIPS 8 6-6 0777502 Transition Riser, 8 5/8 Inch Size, Stainless Steel
€4,489.59 /unit