WATTS TR-FLGXCIPS 6 Riser, Female Threaded, Size 6-5/8 Inch, Stainless Steel | BR6ZRQ 0777505

WATTS TR-FLGXCIPS 6 6-6 0777505 Riser, Female Thread, 6 5/8 Inch Size, Stainless Steel

Item: BR6ZRQ Model: TR-FLGXCIPS 6 6-6Cross Ref: 0777505
Limited Availability
€3,091.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser
Body MaterialStainless Steel
Inlet ConnectionFemale Threaded
Inlet Size6 5/8"
Inlet TypeFemale Threaded
Max. Working Pressure200 psi
Mfr. SeriesTR
Outlet ConnectionFlanged Joint
Outlet Size6 5/8"
Outlet TypeFlanged Joint
Riser Length6"

Shipping Info:

Ship weight (kg) 67.5

Product Details:

Riser, Female Thread, 6 5/8 Inch Size, Stainless Steel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS TR-FLGXCIPS 6 6-6 0777505 Riser, Female Thread, 6 5/8 Inch Size, Stainless Steel
€3,091.41 /unit