WATTS RA-1-AP 1 Steam Radiator Angle Valve, Inlet Size 1 Inch, Max. Steam Pressure 15 Psi | CA4CJL 0067452

WATTS RA-1-AP 1 0067452 Steam Radiator Angle Valve, 1 Inch Inlet, 15 Psi Pressure

Item: CA4CJL Model: RA-1-AP 1Cross Ref: 0067452
In Stock

Get it by Tuesday, Jun 17

€120.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Valve
Body MaterialBronze
Body PatternAngle
Body StyleAngle
Inlet Connection TypeFemale Threaded
Inlet Size1"
Inlet Thread TypeIPS
LeadPresent
Max. Steam Pressure15 psi
Max. Water Pressure60 psi
Mfr. SeriesRA-1-AP
Outlet Size1"
Outlet TypeUnion Joint

Shipping Info:

Ship weight (kg) 0.7164

Product Details:

Steam Radiator Angle Valve, 1 Inch Inlet, 15 Psi Pressure

Product Variants

ProductModelInlet SizeOutlet SizeLeadInlet Connection TypeBody MaterialOutlet TypeBody StyleMax. Steam PressurePrice
WATTS RA-1-AP 1 1/2 Steam Radiator Angle Valve, Inlet Size 1-1/2 Inch, Max. Steam Pressure 15 Psi | BQ4WJP 0067454 RA-1-AP 1 1/21 1/2"1 1/2"PresentFemale ThreadedBronzeUnion JointAngle15 psi€246.57
WATTS RA-1-AP 1 1/4 Steam Radiator Angle Valve, Inlet Size 1-1/4 Inch, Max. Steam Pressure 15 Psi | BY7GHU 0067453 RA-1-AP 1 1/41 1/4"1 1/4"PresentFemale ThreadedBronzeUnion JointAngle15 psi€164.10
WATTS RA-1-AP 3/4 Steam Radiator Angle Valve, Inlet Size 3/4 Inch, Max. Steam Pressure 15 Psi | BZ2MDK 0067451 RA-1-AP 3/43/4"3/4"PresentFemale ThreadedBronzeUnion JointAngle15 psi€98.03
WATTS RA-1-AP 2 Steam Radiator Angle Valve, Inlet Size 2 Inch, Max. Steam Pressure 15 Psi | CA3XQX 0067600 RA-1-AP 22"2"PresentFemale ThreadedBronzeUnion JointAngle15 psi€401.09
WATTS RA-1-AP 1/2 Steam Radiator Angle Valve, Inlet Size 1/2 Inch, Max. Steam Pressure 15 Psi | CC7JGD 0067450 RA-1-AP 1/21/2"1/2"Not PresentFemale ThreadedBronzeUnion JointAngle15 psi€91.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS RA-1-AP 1 0067452 Steam Radiator Angle Valve, 1 Inch Inlet, 15 Psi Pressure
€120.88 /unit