WATTS PLT-20 Potable Water Expansion Tank, Size 3/4 Inch | BP4DVB 0067372

WATTS PLT-20 0067372 Potable Water Expansion Tank, 3/4 Inch Inlet

Item: BP4DVB Model: PLT-20Cross Ref: 0067372
Limited Availability
€342.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Tank
Diameter12 1/2"
Inlet ConnectionMale Threaded
Inlet Size3/4"
Inlet TypeMale Threaded
Max. Operating Temp.200°F
Max. Working Pressure150 psi
Mount TypePipe
Tank Capacity3.1 gal.

Product Details:

Potable Water Expansion Tank, 3/4 Inch Inlet

Product Variants

ProductModelTank CapacityDiameterInlet SizeMount TypeInlet TypeInlet ConnectionMax. Operating Temp.Max. Working PressurePrice
WATTS PLT-35 Potable Water Expansion Tank, Size 1 Inch | BP4DVC 0067373 PLT-3530.7 gal.16"1"Free StandingFemale ThreadedFemale Threaded200°F150 psi€422.71
RFQ
WATTS PLT-5 Potable Water Expansion Tank, Size 3/4 Inch | BP4UUK 0067370 PLT-53.48 gal.8"3/4"PipeMale ThreadedMale Threaded200°F150 psi€79.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PLT-20 0067372 Potable Water Expansion Tank, 3/4 Inch Inlet
€342.14 /unit