WATTS PIPFM1-S 3/4 Isolation Pump Flange, Inlet Size 3/4 Inch, 406 Degrees F, WOG 600 Psi | CA3XRU 0067774

WATTS PIPFM1-S 3/4 0067774 Isolation Pump Flange, 3/4 Inch Inlet, 406 Deg. F, 600 Psi Pressure

Item: CA3XRU Model: PIPFM1-S 3/4Cross Ref: 0067774
In Stock

Get it by Tuesday, Jun 17

€97.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ActuatorYes
AssembledNo
Ball MaterialBrass
Body FinishBrass
Body MaterialBrass
Control TypeLever Handle
Inlet Size3/4"
Inlet TypeSocket
LeadPresent
Max. Temp.406°F
Mfr. SeriesPIPFM1
Min. Temp.-40°F
Outlet Size3/4"
Outlet TypeSocket
Port TypePurge
Seat MaterialPTFE
Shaft MaterialBrass
Stem TypeBottom Loaded Blowout Proof
Washer MaterialPTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 0.9405

Product Details:

Isolation Pump Flange, 3/4 Inch Inlet, 406 Deg. F, 600 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PIPFM1-S 3/4 0067774 Isolation Pump Flange, 3/4 Inch Inlet, 406 Deg. F, 600 Psi Pressure
€97.18 /unit