Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE SOT601-B Thrust Washer, 1/4 Inch Bore, Bronze, SAE 841, 5/8 Inch OD, 0.062 Inch Thick | CT4MAA

OILITE SOT601-B Thrust Washer, 1/4 Inch Bore, Bronze, SAE 841, 5/8 Inch OD, 0.062 Inch Thick

Item: CT4MAA Model: SOT601-BCross Ref: 788UG8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer
Bore Dia.1/4"
GradeGrade 841
Lubrication TypeSelf Lubricating
Max. Pv35000 lbs.-ft./sq. in-min.
Max. Temp.300°F
Min. Temp.-15°F
Outside Dia.5/8"
Plain Bearing MaterialBronze
Sub-brandOilite
Washer Thickness0.062"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.59
Ship length (cm)2.54
Ship width (cm)1.59
Country of OriginUS

Product Variants

ProductModelPlain Bearing MaterialBore Dia.Outside Dia.Washer ThicknessMin. Temp.Max. Temp.Max. PvGradePkg. Qty.Price
OILITE TT2301-04B Thrust Washer, 1 1/16 Inch Bore, Bronze, SAE 841, 2 3/8 Inch OD, 0.062 Inch Thick, 5 PK | CT4LXY TT2301-04BBronze1.062"2 3/8"0.062"-35°F300°F50000 lbs.-ft./sq. in-min.Grade 8415€90.78
OILITE TT2301-03B Thrust Washer, 1 1/16 Inch Bore, Bronze, SAE 841, 2 3/8 Inch OD, 0.125 Inch Thick, 5 PK | CT4LXZ TT2301-03BBronze1.062"2 3/8"1/8"-35°F300°F50000 lbs.-ft./sq. in-min.Grade 8415€138.85
OILITE WT-2448-4B Thrust Washer, 1 1/2 Inch Bore, Acetal, 3 Inch OD, 0.125 Inch Thick | CT4LYA WT-2448-4BAcetal1 1/2"3"1/8"-40°F180°F--1€64.48
OILITE SOT2005-B Thrust Washer, 1 1/2 Inch Bore, Bronze, SAE 841, 2 1/2 Inch OD, 0.125 Inch Thick, 10 PK | CT4LYB SOT2005-BBronze1 1/2"2 1/2"1/8"-15°F300°F35000 lbs.-ft./sq. in-min.Grade 84110€342.30
OILITE TT2005-B Thrust Washer, 1 1/2 Inch Bore, Bronze, SAE 841, 2 1/2 Inch OD, 0.125 Inch Thick, Oilite | CT4LYC TT2005-BBronze1 1/2"2 1/2"1/8"-35°F300°F50000 lbs.-ft./sq. in-min.Grade 8415€135.28
OILITE TT3500-01B Thrust Washer, 1 1/2 Inch Bore, Bronze, SAE 841, 3 1/2 Inch OD, 0.187 Inch Thick, 10 PK | CT4LYD TT3500-01BBronze1 1/2"3 1/2"0.187"-35°F300°F50000 lbs.-ft./sq. in-min.Grade 84110€621.49
OILITE PT-2448-4B Thrust Washer, 1 1/2 Inch Bore, PEEK, 3 Inch OD, 0.125 Inch Thick, -40 Deg F to 500 Deg F | CT4LYE PT-2448-4BPEEK1 1/2"3"1/8"-40°F500°F25000 lbs.-ft./sq. in-min.-1€2,759.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE SOT601-B Thrust Washer, 1/4 Inch Bore, Bronze, SAE 841, 5/8 Inch OD, 0.062 Inch Thick
€33.16 /pack