WATTS LL40XLM15-125210 1 Temperature & Pressure Relief Valve, Inlet Size 1 Inch, Relief Pressure 125 Psi | BP3WPV 0163804

WATTS LL40XLM15-125210 1 0163804 Temperature And Pressure Relief Valve, 1 Inch Inlet, 125 Psi Relief Pressure

Item: BP3WPV Model: LL40XLM15-125210 1Cross Ref: 0163804
Limited Availability
€1,068.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature and Pressure Relief Valve
Body MaterialBronze
Discharge Capacity1808000 btuH
Inlet Size1"
Inlet Thread TypeNPT
Inlet TypeMale Threaded
LeadPresent
Max. Temp.210°F
Outlet Size1"
Outlet TypeFemale Threaded
Pressure Range75 psi to 150 psi
Relief Temperature210°F
Relief Valve Pressure125 psi
SeriesLL40XL
Thermostat Probe Length3"

Shipping Info:

Ship weight (kg) 0.9787

Product Details:

Temperature And Pressure Relief Valve, 1 Inch Inlet, 125 Psi Relief Pressure

Product Variants

ProductModelDischarge CapacityInlet SizeOutlet SizeRelief Valve PressureBody MaterialMax. Temp.Max. Working PressureInlet TypePrice
WATTS LL40XLM15-150210 1 Temperature & Pressure Relief Valve, Inlet Size 1 Inch, Relief Pressure 150 Psi | BP3WQC 0163805 LL40XLM15-150210 12134000 btuH1"1"150 psiBronze210°F113 psiMale Threaded€998.57
WATTS LL40XLM15-150210 3/4 Temperature & Pressure Relief Valve, Size 3/4 Inch, Relief Pressure 150 Psi | BP3WQD 0163801 LL40XLM15-150210 3/4-3/4"3/4"150 psiBronze210°F-Male Threaded€549.33
WATTS LLL40XLM15-150210 3/4 Temperature & Pressure Relief Valve, Size 3/4 Inch, Relief Pressure 150 Psi | BP3WQE 0163803 LLL40XLM15-150210 3/4-3/4"3/4"150 psiBronze210°F-Male Threaded€574.54
WATTS LL40XL-75210 3/4 Temperature & Pressure Relief Valve, Inlet Size 3/4 Inch, Relief Pressure 75 Psi | BP3WQN 0163806 LL40XL-75210 3/4-3/4"3/4"75 psiBronze210°F-Male Threaded€604.36
WATTS LLL40XLM15-125210 3/4 Temperature & Pressure Relief Valve, Size 3/4 Inch, Relief Pressure 125 Psi | BR8JMH 0163802 LLL40XLM15-125210 3/4-3/4"3/4"125 psiBronze210°F-Male Threaded€722.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LL40XLM15-125210 1 0163804 Temperature And Pressure Relief Valve, 1 Inch Inlet, 125 Psi Relief Pressure
€1,068.86 /unit