WATTS 0010107 | BP3REZ

WATTS LFX65B-DU-QC-RIK 3/4 0010107 Rough In Kit, 3/4 Inch Size, Quick Connect Union

Item: BP3REZ Model: LFX65B-DU-QC-RIK 3/4Cross Ref: 0010107
Limited Availability
€186.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Body MaterialCopper Silicon Alloy
Disc MaterialReinforced EPDM
Inlet Size3/4"
Max. Operating Pressure400 psi
Max. Operating Temp.180°F
Min. Operating Temp.33°F
StyleStandard

Product Details:

Rough In Kit, 3/4 Inch Size, Quick Connect Union

Product Variants

ProductModelBody MaterialMax. Operating Temp.Valve DesignDisc MaterialStyleInlet Thread TypeLeadInlet ConnectionPrice
WATTS 0009966 | BP2VVE LFX65B 1--------€468.33
RFQ
WATTS 0045827 | BP2VVH LFX65B CARTASSY-STD 1Copper Silicon Alloy180°F-Reinforced EPDMStandardNPT-Female Threaded€268.92
RFQ
WATTS 0010106 | BP3RFA LFX65B-DU-QC-RIK 1/2Copper Silicon Alloy180°F-Reinforced EPDMStandard---€172.68
RFQ
WATTS 0010108 | BP3RFB LFX65B-DU-QC-RIK 1Copper Silicon Alloy180°F-Reinforced EPDMStandard---€226.16
RFQ
WATTS LFX65B 2 | BP3RGB 0010043 LFX65B 2--------€2,134.70
RFQ
WATTS 0045830 | BP3YDX LFX65B-CART-HP 1/2-3/4Copper Silicon Alloy180°F-Reinforced EPDMStandardNPT--€283.44
RFQ
WATTS 0045828 | BP3YDY LFX65B-CART-STD 1 1/4Copper Silicon Alloy180°F-Reinforced EPDMStandardNPT-Female Threaded€595.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFX65B-DU-QC-RIK 3/4 0010107 Rough In Kit, 3/4 Inch Size, Quick Connect Union
€186.44 /unit