WATTS LFMMVM1-US 3/4 Thermostatic Mixing Valve, Capacity 13 Gpm at 45 Psi, Flow Rate 0.5 to 13 Gpm | BR6ERE 0559118

WATTS LFMMVM1-US 3/4 0559118 Thermostatic Mixing Valve, 0.5 To 13 Gpm Flow Rate

Item: BR6ERE Model: LFMMVM1-US 3/4Cross Ref: 0559118
Limited Availability
€274.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Mixing Valve
Body FinishRough Bronze
Body MaterialCopper Silicon Alloy
Capacity13 GPM
Cold Inlet Temp.+39°F to +85°F
Flow Rate0.5-13 GPM
Hot Inlet Temp.+120°F to +180°F
LeadNot Present
Max. Flow Rate20 GPM
Max. Temp.200°F
Mfr. SeriesLFMMV
Min. Flow Rate0.5 GPM
Outlet Size3/4"
Outlet TypeSocket
Static Pressure30 psi
Thermometer TypeNo

Shipping Info:

Ship weight (kg) 1.17

Product Details:

Thermostatic Mixing Valve, 0.5 To 13 Gpm Flow Rate

Product Variants

ProductModelFlow RateOutlet SizeOutlet TypeInlet SizeInlet TypeHot Inlet Temp.Cold Inlet Temp.Max. Flow RatePrice
WATTS LFMMV-M1-US Thermostatic Mixing Valve 1 Inch | AF8XQJ 29HZ38 LFMMV-M1-US13 GPM1"Solder1"Union+120° to +180°F+33°F to +85°F-€321.08
WATTS LFMMV-M1-UT Thermostatic Mixing Valve 1/2 inch | AF8XQK 29HZ39 LFMMV-M1-UT13 GPM1/2"Threaded1/2"Union+120° to +180°F+33°F to +85°F-€270.01
WATTS LFMMV-M1-UT Thermostatic Mixing Valve 3/4 inch | AF8XQL 29HZ40 LFMMV-M1-UT13 GPM3/4"Threaded3/4"Union+120° to +180°F+33°F to +85°F-€242.06
WATTS LFMMV-M1-UT Thermostatic Mixing Valve 1 inch | AF8XQM 29HZ41 LFMMV-M1-UT13 GPM1"Threaded1"Union+120° to +180°F+33°F to +85°F-€341.06
WATTS LFMMV-M1-QC Thermostatic Mixing Valve 1/2 inch | AF8XQN 29HZ42 LFMMV-M1-QC13 GPM1/2"Quick Connect1/2"Quick Connect+120° to +180°F+33°F to +85°F-€228.86
WATTS LFMMV-M1-QC Thermostatic Mixing Valve 3/4 inch | AF8XQP 29HZ43 LFMMV-M1-QC13 GPM3/4"Quick Connect3/4"Quick Connect+120° to +180°F+33°F to +85°F-€207.80
WATTS LFMMV-M1-QC Thermostatic Mixing Valve 1 inch | AF8XQQ 29HZ44 LFMMV-M1-QC13 GPM1"Quick Connect1"Quick Connect+120° to +180°F+33°F to +85°F-€298.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFMMVM1-US 3/4 0559118 Thermostatic Mixing Valve, 0.5 To 13 Gpm Flow Rate
€274.53 /unit