WATTS 0124362 | CA3KJJ

WATTS LFM300-BFG-CFM 2 1/2 0124362 Backflow Preventer Assembly, Butterfly Valve, 2 1/2 Inch Size, Stainless Steel

Item: CA3KJJ Model: LFM300-BFG-CFM 2 1/2Cross Ref: 0124362
Limited Availability
€6,321.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body PatternStraight
Bypass Size3/4"
Disc MaterialSilicone
Inlet Size2 1/2"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
Outlet TypeGrooved Joint
TypeKit

Product Details:

Backflow Preventer Assembly, Butterfly Valve, 2 1/2 Inch Size, Stainless Steel

Product Variants

ProductModelBody PatternMeter TypeInlet TypeOutlet TypeMax. Working PressureMin. Temp.Disc MaterialBypass SizePrice
WATTS 0124403 | BY4BDE LFM300-DOSY-G 8StraightGPMFlanged JointFlanged Joint175 psi33°FSilicone3/4"€16,689.88
RFQ
WATTS 0124404 | BY4BDF LFM300-OSY-LM 2 1/2--------€5,755.11
RFQ
WATTS 0124405 | BY4BDG LFM300-OSY-LM 3--------€6,575.46
RFQ
WATTS 0124406 | BY4BDH LFM300-OSY-LM 4--------€8,564.99
RFQ
WATTS 0124407 | BY4BDJ LFM300-OSY-LM 6--------€9,089.59
RFQ
WATTS 0124408 | BY4BDK LFM300-OSY-LM 8--------€16,556.56
RFQ
WATTS 0124338 | CA3KHH LFM300-OSY-CFM 2 1/2StraightCFMFlanged JointFlanged Joint175 psi33°FSilicone3/4"€5,886.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFM300-BFG-CFM 2 1/2 0124362 Backflow Preventer Assembly, Butterfly Valve, 2 1/2 Inch Size, Stainless Steel
€6,321.55 /unit