WATTS 0555286 | CC2YMT

WATTS LFFBV-4B 1 0555286 Full Port Ball Valve, 1 Inch Size

Item: CC2YMT Model: LFFBV-4B 1Cross Ref: 0555286
Limited Availability
€19.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialChrome Plated Brass
Body MaterialForged Brass
Control TypeLever Handle
Inlet ConnectionFemale Threaded
Inlet Size1"
Inlet Thread TypeNPT
Max. Temp.400°F
Min. Temp.-40°F
Outlet ConnectionFemale Threaded
Port TypeFull
Seat MaterialVirgin PTFE
Shaft MaterialBrass
Stem TypeBottom Loaded Blowout Proof
Washer MaterialVirgin PTFE

Product Details:

Full Port Ball Valve, 1 Inch Size

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFBV-4B 1 0555286 Full Port Ball Valve, 1 Inch Size
€19.78 /unit