WATTS LFF113RFP 2 Flood Protection Valve, Inlet Size 2 Inch, Outlet Size 2 Inch | CA8LMY VT851109

WATTS LFF113RFP 2 VT851109 Flood Protection Valve, 2 Inch Inlet, 2 Inch Outlet

Item: CA8LMY Model: LFF113RFP 2Cross Ref: VT851109
Limited Availability
€14,000.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtection Valve
Body MaterialDuctile Iron
Inlet Connection TypeFemale Threaded
Inlet Size2"
LeadNot Present
Mfr. SeriesLFF113RFP
Outlet Size2"
Outlet TypeFemale Threaded
Trim MaterialStainless Steel

Product Details:

Flood Protection Valve, 2 Inch Inlet, 2 Inch Outlet

Product Variants

ProductModelInlet Connection TypeOutlet TypeInlet SizeOutlet SizeBody MaterialTrim MaterialLeadPrice
WATTS LFF113RFP 150 3 Flood Protection Valve, Flanged Joint, Size 3 Inch, Ductile Iron | CA8LMM V5728-04 LFF113RFP 150 3Flanged JointFlanged Joint3"3"Ductile IronStainless Steel-€14,350.96
RFQ
WATTS LFF113RFP 150 8 Flood Protection Valve, Flanged Joint, Size 8 Inch, Ductile Iron | CA8LMQ V7135-27 LFF113RFP 150 8Flanged JointFlanged Joint8"8"Ductile IronStainless Steel-€19,858.07
RFQ
WATTS LFF113RFP 150 4 Flood Protection Valve, Flanged Joint, Size 4 Inch, Ductile Iron | CA8LMU V8290-04 LFF113RFP 150 4Flanged JointFlanged Joint4"4"Ductile IronStainless Steel-€16,951.18
RFQ
WATTS LFF113RFP 150 6 Flood Protection Valve, Flanged Joint, Size 6 Inch, Ductile Iron | CA8LMV V8077-04 LFF113RFP 150 6Flanged JointFlanged Joint6"6"Ductile IronStainless Steel-€18,494.90
RFQ
WATTS LFF113RFP 1 1/4 Flood Protection Valve, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch | CA8LMW VT093302 LFF113RFP 1 1/4Female ThreadedFemale Threaded1 1/4"1 1/4"Ductile IronStainless SteelNot Present€13,540.78
RFQ
WATTS LFF113RFP 150 2 1/2 Flood Protection Valve, Inlet Size 2-1/2 Inch, Outlet Size 2-1/2 Inch | CA8LMX VT094402 LFF113RFP 150 2 1/2Flanged JointFlanged Joint2 1/2"2 1/2"Ductile IronStainless SteelNot Present€14,048.34
RFQ
WATTS LFF113RFP 150 2 Flood Protection Valve, Flanged Joint, Size 2 Inch, Ductile Iron | CA8LMZ VT851110 LFF113RFP 150 2Flanged JointFlanged Joint2"2"Ductile IronStainless Steel-€14,030.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFF113RFP 2 VT851109 Flood Protection Valve, 2 Inch Inlet, 2 Inch Outlet
€14,000.30 /unit