WATTS 0124637 | CC6XCD

WATTS LFC500-OSY-CFM 8 0124637 Reduced Pressure Detector Backflow Preventer Assembly, 8 Inch Size, Lead Free

Item: CC6XCD Model: LFC500-OSY-CFM 8Cross Ref: 0124637
Limited Availability
€17,636.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Detector Assembly
Body PatternStraight
Bypass Size3/4"
Inlet Size8"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialRubber
TypeKit

Product Details:

Reduced Pressure Detector Backflow Preventer Assembly, 8 Inch Size, Lead Free

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFC500-OSY-CFM 8 0124637 Reduced Pressure Detector Backflow Preventer Assembly, 8 Inch Size, Lead Free
€17,636.24 /unit