WATTS LF909-NRS 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Cast Iron | CB9LQY 0122773

WATTS LF909-NRS 2 1/2 0122773 Reduced Pressure Zone Assembly, Flanged Joint, 2 1/2 Inch Size, Cast Iron

Item: CB9LQY Model: LF909-NRS 2 1/2Cross Ref: 0122773
Limited Availability
€5,102.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishEpoxy Coated
Body PatternInline
Body StyleInline
FittingNo
Inlet Size2 1/2"
Inlet TypeFlanged Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size2 1/2"
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
SeriesLF909 LARGE
StrainerNo
TypeKit
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Flanged Joint, 2 1/2 Inch Size, Cast Iron

Product Variants

ProductModelSeat MaterialBody FinishStrainerMax. Working PressureTypeInlet TypeOutlet SizeOutlet TypePrice
WATTS LF909-QT 1 Quarter Turn Shutoff Valve, Inline, Size 1 Inch, Bronze | BY7JYC 0391009 LF909-QT 1Engineered PlasticPlainNo12.1 BarValve To AccessoryFemale Threaded1"Female Threaded€1,591.44
RFQ
WATTS LF909-NRS 4 Reduced Pressure Zone Assembly, Flanged Joint, Size 4 Inch, Cast Iron | BZ2ACC 0122797 LF909-NRS 4Stainless SteelEpoxy CoatedNo12.06 BarValve To AccessoryFlanged Joint4"Flanged Joint€7,600.21
RFQ
WATTS LF909M1-QT 1 1/2 Quarter Turn Shutoff Valve, Inline, Size 1-1/2 Inch, Bronze | BZ2XUE 0391011 LF909M1-QT 1 1/2Engineered PlasticPlainNo12.1 BarValve To AccessoryFemale Threaded1 1/2"Female Threaded€2,729.73
RFQ
WATTS LF909-QT-S 3/4 Quarter Turn Shutoff Valve, Inline, Size 3/4 Inch, Bronze | CA2JZX 0122774 LF909-QT-S 3/4Engineered PlasticPlainYes12.1 BarValve To AccessoryFemale Threaded3/4"Female Threaded€1,606.28
RFQ
WATTS LF909-NRS 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Cast Iron | CA2KAW 0391015 LF909-NRS 3Stainless SteelEpoxy CoatedNo175 psiKitFlanged Joint3"Flanged Joint€5,469.55
RFQ
WATTS LF909-LF 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Cast Iron | CB8PWR 0792188 LF909-LF 2 1/2Stainless SteelEpoxy CoatedNo175 psiKitFlanged Joint2 1/2"Flanged Joint€5,943.45
RFQ
WATTS LF909-LF 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Cast Iron | CB8PWX 0792189 LF909-LF 3Stainless SteelEpoxy CoatedNo175 psiKitFlanged Joint3"Flanged Joint€6,758.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF909-NRS 2 1/2 0122773 Reduced Pressure Zone Assembly, Flanged Joint, 2 1/2 Inch Size, Cast Iron
€5,102.72 /unit