STANLEY VIDMAR RP1193AVG Double Wide Overhead Cabinet W 60 Gray | AA4BEU 12C815

STANLEY VIDMAR RP1193AVG Double Wide Overhead Cabinet W 60 Gray

Item: AA4BEU Model: RP1193AVGCross Ref: 12C815
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,798.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Wide Overhead Cabinet
ColorGray
FinishPowder Coat
Handle MaterialAluminum
MaterialSteel
Number Of Shelves2
Overall Depth27 3/4"
Overall Height31"
Overall Width60"
Shelf Capacity400 lbs.
Cabinet ColorGray
Cabinet Storage ComponentsShelves
Door Handle TypeNo Handle
Door TypeNo Door
Frame AssembledAssembled

Shipping Info:

Ship weight (kg) 143.1
Ship height (cm)96.52
Ship length (cm)172.72
Ship width (cm)81.28
HS code9403100040
Country of OriginUS

Product Variants

ProductModelColorOverall WidthOverall DepthOverall HeightNumber Of ShelvesFinishShelf CapacityHandle MaterialPrice
STANLEY VIDMAR RP1193ABK Double Wide Overhead Cabinet W 60 Inch Black | AA4BDR 12C788 RP1193ABKBlack60"27 3/4"31"2Powder Coat400 lbs.Aluminum€1,814.82
RFQ
STANLEY VIDMAR RP1193ADB Double Wide Overhead Cabinet 2 Shelves | AB3MEK 1UBR7 RP1193ADBBlue60"27 3/4"31"2Powder Coat400 lbs.-€1,814.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY VIDMAR RP1193AVG Double Wide Overhead Cabinet W 60 Gray
€1,798.46 /unit