WATTS LF340X-8 100-210 1 1/2 Temperature & Pressure Relief Valve, Size 1-1/2 Inch, Relief Pressure 100 Psi | BP3FLF 0121603

WATTS LF340X-8 100-210 1 1/2 0121603 Temperature And Pressure Relief Valve, 1 1/2 Inch Size, 100 Psi Relief Pressure

Item: BP3FLF Model: LF340X-8 100-210 1 1/2Cross Ref: 0121603
Limited Availability
€4,084.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature and Pressure Relief Valve
Body MaterialBronze
Discharge Capacity4426000 btuH
Inlet Size1 1/2"
Inlet Thread TypeFPT
Inlet TypeFemale Threaded
LeadNot Present
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Pressure Range75 psi to 150 psi
Relief Temperature210°F
Relief Valve Pressure100 psi
SeriesLF340 Series
Thermostat MaterialStainless Steel

Shipping Info:

Ship weight (kg) 2.925

Product Details:

Temperature And Pressure Relief Valve, 1 1/2 Inch Size, 100 Psi Relief Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF340X-8 100-210 1 1/2 0121603 Temperature And Pressure Relief Valve, 1 1/2 Inch Size, 100 Psi Relief Pressure
€4,084.48 /unit