WATTS LF288AM2 3 Anti-Siphon Vacuum Breaker, Female Thread, NPT, Size 3 Inch, Brass | BY7EBJ 0122748

WATTS LF288AM2 3 0122748 Anti Siphon Vacuum Breaker, Female Thread, Npt, 3 Inch Size, Brass

Item: BY7EBJ Model: LF288AM2 3Cross Ref: 0122748
Limited Availability
€3,366.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Siphon Vacuum Breaker
Body FinishPlain
Body MaterialLead Free Brass
Disc MaterialSilicone
FittingNo
Inlet Size3"
Inlet TypeFemale Threaded
Max. Temp.180°F
Max. Working Pressure8.6 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationNon Continuous
Outlet Size3"
Outlet TypeFemale Threaded
Seat MaterialSilicone
SeriesLF288A
StrainerNo
Valve TypeNo Shutoff Valve

Product Details:

Anti Siphon Vacuum Breaker, Female Thread, Npt, 3 Inch Size, Brass

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF288AM2 3 0122748 Anti Siphon Vacuum Breaker, Female Thread, Npt, 3 Inch Size, Brass
€3,366.57 /unit