WATTS LF263A 10-125 1/4 3-Way Water Pressure Regulator, Inlet Size 1/4 Inch, Working Pressure 20.7 Bar | BP3LKJ 0009823

WATTS LF263A 10-125 1/4 0009823 Water Pressure Regulator, 3 Way, 1/4 Inch Inlet, 20.7 Bar Pressure

Item: BP3LKJ Model: LF263A 10-125 1/4Cross Ref: 0009823
Limited Availability
€310.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Regulator Valve
Adjustable Reduced Pressure Range10 psi to 125 psi
Body MaterialBrass
Disc MaterialBuna N
Inlet ConnectionFemale Threaded
Inlet Size1/4"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Max. Operating Temp.140°F
Max. Working Pressure300 psi
Outlet ConnectionFemale Threaded
Outlet Size1/4"
Outlet TypeFemale Threaded
Pressure Setting Range1.7 Bar
SeriesLF263A
StrainerNo
Type3 Way
Valve Design3 Way

Shipping Info:

Ship weight (kg) 0.855

Product Details:

Water Pressure Regulator, 3 Way, 1/4 Inch Inlet, 20.7 Bar Pressure

Product Variants

ProductModelInlet SizeOutlet SizeAdjustable Reduced Pressure RangePressure Setting RangeInlet Thread TypeAdjustable Pressure RangePressure Adjustment RangeConnection TypePrice
WATTS 1/4 LF263A 10-125 Water Pressure Regulator Valve 1/4 Inch | AB8QWU 26X103 1/4 LF263A 10-1251/4"1/4"---10 psi to 125 psi10 psi to 125 psiFIP€187.42
WATTS 3/8 LF263A 10-125 Water Pressure Regulator Valve 3/8 Inch | AB8QWV 26X104 LF263A 10-125 3/83/8"3/8"---10 psi to 125 psi10 psi to 125 psiFIP€188.25
WATTS 1/2 LF263A 10-125 Water Pressure Regulator Valve 1/2 Inch | AB8QWW 26X105 1/2 LF263A 10-1251/2"1/2"---10 psi to 125 psi10 psi to 125 psiFIP€205.03
WATTS 1/2 LF263A 50-175 Water Pressure Regulator Valve 1/2 Inch | AB8QWX 26X106 LF263A 50-175 1/21/2"1/2"---50 psi to 175 psi50 psi to 175 psiFIP€194.24
WATTS 1/2 LF263AP 20-175 Pressure Regulator 1/2 Inch 20 To 175 Psi | AD3MQJ 40F295 LF263AP 20-175 1/21/2"1/2"---20 psi to 175 psi20 psi to 175 psiFNPT€440.14
WATTS 1/4 LF263A-1-25 Pressure Regulator 1/4 Inch 1 - 25 Psi | AF8EDA 25CC57 LF263A 1-25 1/41/4"1/4"---1 psi to 25 psi1 psi to 25 psiFNPT€286.47
WATTS 3/8 LF263A 50-175 Small Pressure Regulator Brass 300 Psi | AF8EEJ 25CD05 LF263A 50-175 3/83/8"3/8"---50 psi to 175 psi50 psi to 175 psiFNPT€232.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF263A 10-125 1/4 0009823 Water Pressure Regulator, 3 Way, 1/4 Inch Inlet, 20.7 Bar Pressure
€310.19 /unit