Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 1/2 LF263A 10-125 Water Pressure Regulator Valve 1/2 Inch | AB8QWW 26X105

WATTS 1/2 LF263A 10-125 Water Pressure Regulator Valve 1/2 Inch

Item: AB8QWW Model: 1/2 LF263A 10-125Cross Ref: 26X105
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€282.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Regulator Valve
Adjustable Pressure Range10 psi to 125 psi
ApplicationWater
Body MaterialLead Free Brass
Connection TypeFIP
Height4 3/8"
Includes1/4 In Low Pressure Gauge Port
Inlet Size1/2"
Length2 1/8"
Max. Pressure300 psi
Max. Temp.140°F
Outlet Size1/2"
Pressure Adjustment Range10 psi to 125 psi

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)13.72
Ship length (cm)7.37
Ship width (cm)5.59
HS code8481801095
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeAdjustable Reduced Pressure RangePressure Setting RangeInlet Thread TypeAdjustable Pressure RangePressure Adjustment RangeConnection TypePrice
WATTS 1/4 LF263A 10-125 Water Pressure Regulator Valve 1/4 Inch | AB8QWU 26X103 1/4 LF263A 10-1251/4"1/4"---10 psi to 125 psi10 psi to 125 psiFIP€187.42
WATTS 3/8 LF263A 10-125 Water Pressure Regulator Valve 3/8 Inch | AB8QWV 26X104 LF263A 10-125 3/83/8"3/8"---10 psi to 125 psi10 psi to 125 psiFIP€188.25
WATTS 1/2 LF263A 50-175 Water Pressure Regulator Valve 1/2 Inch | AB8QWX 26X106 LF263A 50-175 1/21/2"1/2"---50 psi to 175 psi50 psi to 175 psiFIP€194.24
WATTS 1/2 LF263AP 20-175 Pressure Regulator 1/2 Inch 20 To 175 Psi | AD3MQJ 40F295 LF263AP 20-175 1/21/2"1/2"---20 psi to 175 psi20 psi to 175 psiFNPT€440.14
WATTS 1/4 LF263A-1-25 Pressure Regulator 1/4 Inch 1 - 25 Psi | AF8EDA 25CC57 LF263A 1-25 1/41/4"1/4"---1 psi to 25 psi1 psi to 25 psiFNPT€286.47
WATTS 3/8 LF263A 50-175 Small Pressure Regulator Brass 300 Psi | AF8EEJ 25CD05 LF263A 50-175 3/83/8"3/8"---50 psi to 175 psi50 psi to 175 psiFNPT€232.63
WATTS LF263A 50-175 Pressure Regulator 1/4 FNPT x FNPT | AH2NGH 29YL67 LF263A 50-175------50 psi to 175 psi-€177.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 1/2 LF263A 10-125 Water Pressure Regulator Valve 1/2 Inch
€282.94 /unit