Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS LF1170-M2-US Thermostatic Mixing Valve 1 Inch | AF8XQR 29HZ45

WATTS LF1170-M2-US Thermostatic Mixing Valve 1 Inch

Item: AF8XQR Model: LF1170-M2-USCross Ref: 29HZ45
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€375.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Mixing Valve
Body MaterialLead Free Copper Silicon Alloy
Cold Inlet Temp.+40°F to +85°F
Flow Rate23 GPM
For Use WithDomestic Hot Water Applications
Hot Inlet Temp.+120°F to +200°F
Inlet Size1"
Inlet TypeUnion
Max. Pressure150 psi
Outlet Size1"
Outlet TypeSolder
Overall Height5 7/8"
Overall Width5.812"
Temp. Range+90°F to +160°F
Connection TypeSolder
IncludesCheck Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Includes Temperature GaugeTemperature Gauge Not Included
Inlet (cold) Temperature Range40°F to 85°F
Inlet (hot) Temperature Range120°F to 200°F
Inlet Connection Size1"
Max. Operating Pressure150 psi
Outlet Connection Size1"
Outlet Temperature Range90°F to 160°F
StandardsASSE 1017, B125, CSA, IAMPO, UPC
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)6.35
Ship length (cm)18.8
Ship width (cm)14.48
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOutlet SizeOutlet TypeFlow RateInlet SizeInlet TypeInlet ConnectionOutlet ConnectionTemperature Adjustment RangePrice
WATTS 1/2 LF1170M2-PEX Mixing Valve Brass 23 Gpm 5-9/16 Inch Height | AA7EGE 15W072 LF1170M2-PEX 1/21/2"FNPT23 GPM1/2"FNPT---€287.01
WATTS LF1170-M2-UT Thermostatic Mixing Valve 1 Inch | AF8XQT 29HZ46 LF1170-M2-UT1"Threaded23 GPM1"Union---€328.49
WATTS LF1170-M2-QC Thermostatic Mixing Valve 3/4 inch | AF8XQV 29HZ48 LF1170-M2-QC3/4"Quick Connect23 GPM3/4"Quick Connect---€135.46
WATTS LF1170-M2-QC Thermostatic Mixing Valve 1 inch | AF8XQW 29HZ49 LF1170-M2-QC1"Quick Connect23 GPM1"Quick Connect---€263.54
WATTS LF1170M2-QC 1 Hot Water Control Valve, Cold Inlet Temperature 40 to 85 Degrees F | BQ2BVP 0559150 LF1170M2-QC 11"Quick Connect------€708.48
WATTS LFL1170M2-PEX 1 Hot Water Control Valve, Inlet 120 to 200 Degrees F, Outlet Size 1 Inch | BQ2BVQ 0559153 LFL1170M2-PEX 11"Crimped------€671.66
WATTS LF1170M2-QC 1/2 Hot Water Control Valve, Inlet 120 to 200 Degrees F, Outlet Size 1/2 Inch | BQ2BVR 0559148 LF1170M2-QC 1/21/2"Quick Connect------€448.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF1170-M2-US Thermostatic Mixing Valve 1 Inch
€375.70 /unit