WATTS LF009M2-PC-QT 1 1/4 Quarter Turn Shutoff Valve, Inline, Size 1-1/4 Inch, Bronze | CC3NUW 0122838

WATTS LF009M2-PC-QT 1 1/4 0122838 Quarter Turn Shutoff Valve, Inline, 1 1/4 Inch Size, Bronze

Item: CC3NUW Model: LF009M2-PC-QT 1 1/4Cross Ref: 0122838
Limited Availability
€1,630.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size1 1/4"
Inlet Thread TypeFPT
Inlet TypeFemale Threaded
MaterialLead Free Bronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1 1/4"
Outlet TypeFemale Threaded
Seat MaterialStainless Steel
SeriesLF009 Series
StrainerNo
Thread TypeFPT
TypeValve To Accessory
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 1 1/4 Inch Size, Bronze

Product Variants

ProductModelSeat MaterialBody FinishStrainerMax. Working PressureTypeInlet TypeOutlet SizeOutlet TypePrice
WATTS 1 LF009M2-QT-S Reduced Pressure Zone Backflow Preventer | AB8QYB 26X140 LF009M2-QT-S 1--------€803.24
WATTS LF009-LF 2 1/2 Reduced Pressure Zone Assembly, Inline, Size 2-1/2 Inch, Cast Iron | BY7CDD 0122642 LF009-LF 2 1/2Stainless SteelEpoxy CoatedNo12.1 BarValve To AccessoryFemale Threaded2 1/2"Female Threaded€4,232.96
RFQ
WATTS LF009-NRS-S-FDA 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Cast Iron | BY7CDG 0122646 LF009-NRS-S-FDA 2 1/2Stainless SteelEpoxy CoatedYes12 BarValve To AccessoryFlanged Joint2 1/2"Flanged Joint€6,082.98
RFQ
WATTS LF009-OSY 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Cast Iron | BY7CDK 0122651 LF009-OSY 3Stainless SteelEpoxy CoatedNo12 BarValve To AccessoryFlanged Joint3"Flanged Joint€6,352.24
RFQ
WATTS LF009-LF 3 Reduced Pressure Zone Assembly, Inline, Size 3 Inch, Cast Iron | BY7CDL 0122650 LF009-LF 3Stainless SteelEpoxy CoatedNo12.1 BarValve To AccessoryFemale Threaded3"Female Threaded€4,817.56
RFQ
WATTS LF009M2-LF 1 1/2 Reduced Pressure Zone Assembly, Inline, Size 1-1/2 Inch, Bronze | BY7CEE 0122690 LF009M2-LF 1 1/2Stainless SteelPlainNo12.1 BarValve To AccessoryFemale Threaded1 1/2"Female Threaded€1,570.97
RFQ
WATTS LF009M2-LF-UL 2 Reduced Pressure Zone Assembly, Inline, Quarter Turn Ball Valve, Size 2 Inch | BY7CEF 0122694 LF009M2-LF-UL 2Stainless SteelPlainNo12.1 BarValve To AccessoryFemale Threaded2"Female Threaded€1,618.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF009M2-PC-QT 1 1/4 0122838 Quarter Turn Shutoff Valve, Inline, 1 1/4 Inch Size, Bronze
€1,630.97 /unit