WATTS HWA-TXTMU 3/4 Hot Water Angle Valve, Inlet Size 3/4 Inch, Max. Pressure 60 Psi | CA3XRK 0067621

WATTS HWA-TXTMU 3/4 0067621 Hot Water Angle Valve, 3/4 Inch Inlet, 60 Psi Pressure

Item: CA3XRK Model: HWA-TXTMU 3/4Cross Ref: 0067621
In Stock

Get it by Tuesday, Jun 17

€112.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Valve
Body MaterialBronze
Body StyleAngle
Control TypeHandwheel
Inlet Size3/4"
LeadPresent
Max. Pressure60 psi
Mfr. SeriesHWA
Outlet Size3/4"
Outlet TypeUnion Joint
Shaft MaterialBrass

Shipping Info:

Ship weight (kg) 0.4236

Product Details:

Hot Water Angle Valve, 3/4 Inch Inlet, 60 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS HWA-TXTMU 3/4 0067621 Hot Water Angle Valve, 3/4 Inch Inlet, 60 Psi Pressure
€112.88 /unit