WATTS HWA-TXTMU 1 Hot Water Angle Valve, Inlet Size 1 Inch, Max. Pressure 60 Psi | CA3XRF 0067622

WATTS HWA-TXTMU 1 0067622 Hot Water Angle Valve, 1 Inch Inlet, 60 Psi Pressure

Item: CA3XRF Model: HWA-TXTMU 1Cross Ref: 0067622
In Stock

Get it by Tuesday, Jun 17

€136.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Valve
Body MaterialBronze
Body PatternAngle
Body StyleAngle
Control TypeHandwheel
Inlet Connection TypeMale Threaded, Socket
Inlet Size1"
Inlet Thread TypeNPT
LeadPresent
Max. Pressure60 psi
Mfr. SeriesHWA
Outlet Size1"
Outlet TypeUnion Joint
Shaft MaterialBrass

Shipping Info:

Ship weight (kg) 0.7164

Product Details:

Hot Water Angle Valve, 1 Inch Inlet, 60 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS HWA-TXTMU 1 0067622 Hot Water Angle Valve, 1 Inch Inlet, 60 Psi Pressure
€136.09 /unit