Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 28734800 Corner Radius End Mill, 3 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4YNE

OSG 28734800 Corner Radius End Mill, 3 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut

Item: CT4YNE Model: 28734800Cross Ref: 56GC08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€570.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius0.19"
Cutting DirectionRight Hand
Cutting Length1.312"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishDiamond Like Carbon Coat
Flute TypeSpiral
Helix Angle30°
List Number2873
MaterialCarbide
Milling Dia.7/8"
Neck Dia.25/32"
Neck Length2.188"
Number Of Flutes3
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material Application Iso CodeN
Shank Dia.7/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningDLC
Length Of Cut1 5/16"
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCorner RadiusCutting LengthPrice
OSG 28631200 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGW 286312003/4"23/4"25°4"28630.03"1 1/8"€447.29
OSG 28631600 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGX 286316003/4"23/4"25°4"28630.19"1 1/8"€443.83
OSG 28631400 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGY 286314003/4"23/4"25°4"28630.09"1 1/8"€447.29
OSG 28631300 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGZ 286313003/4"23/4"25°4"28630.06"1 1/8"€447.29
OSG 28632100 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WJZ 286321007/8"27/8"25°4"28633/25"1.312"€658.20
OSG 28632200 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKA 286322007/8"27/8"25°4"28630.19"1.312"€653.10
OSG 28631900 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKB 286319007/8"27/8"25°4"28630.06"1.312"€658.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 28734800 Corner Radius End Mill, 3 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut
€570.11 /unit