WATTS ET-RA-300 Non-Potable Expansion Tank, Diameter 24 Inch, Inlet Size 1-1/2 Inch, 79 Gallon | BP3WRM 0212016

WATTS ET-RA-300 0212016 Non Potable Expansion Tank, 24 Inch Dia., 1 1/2 Inch Inlet, 79 Gallon Capacity

Item: BP3WRM Model: ET-RA-300Cross Ref: 0212016
Limited Availability
€8,216.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Tank
Bladder MaterialButyl
ColorPrime Painted
Diameter24"
Inlet Size1 1/2"
Inlet Thread TypeNPT
LeadPresent
Max. Operating Temp.240°F
Max. Working Pressure125 psi
Mfr. SeriesET-RA
Mount TypeFree Standing
OrientationVertical
Tank Height55"
Tank MaterialCarbon Steel
Tank Volume79 gal.
Volume Capacity79 gal.

Product Details:

Non Potable Expansion Tank, 24 Inch Dia., 1 1/2 Inch Inlet, 79 Gallon Capacity

Product Variants

ProductModelDiameterInlet SizeMount TypeTank VolumeTank HeightVolume CapacityColorMax. Operating Temp.Price
WATTS ET-RA-3000 Non-Potable Expansion Tank, Asme Removable Butyl Bladder | BP3MAK 0212038 ET-RA-3000-1 1/2"Free Standing792 gal.--Prime Painted240°F€51,459.45
RFQ
WATTS ET-RA-35 Non-Potable Expansion Tank, Diameter 12 Inch, Inlet Size 3/4 Inch, 10 Gallon | BP3WRF 0212011 ET-RA-3512"3/4"Pipe10 gal.25"10 gal.Prime Painted240°F€5,557.44
RFQ
WATTS ET-RA-85 Non-Potable Expansion Tank, Diameter 16 Inch, Inlet Size 1 Inch, 23 Gallon | BP3WRG 0212013 ET-RA-8516"1"Free Standing23 gal.37"23 gal.Prime Painted240°F€6,088.98
RFQ
WATTS ET-RA-50 Non-Potable Expansion Tank, Diameter 14 Inch, Inlet Size 3/4 Inch, 13 Gallon | BP3WRH 0212012 ET-RA-5014"3/4"Pipe13 gal.25"13 gal.Prime Painted240°F€5,932.81
RFQ
WATTS ET-RA-130 Non-Potable Expansion Tank, Diameter 20 Inch, Inlet Size 1 Inch, 35 Gallon | BP3WRJ 0212014 ET-RA-13020"1"Free Standing35 gal.37"35 gal.Prime Painted240°F€6,477.63
RFQ
WATTS ET-RA-200 Non-Potable Expansion Tank, Diameter 24 Inch, Inlet Size 1-1/2 Inch, 53 Gallon | BP3WRK 0212015 ET-RA-20024"1 1/2"Free Standing53 gal.43"53 gal.Prime Painted240°F€7,494.08
RFQ
WATTS ET-RA-400 Non-Potable Expansion Tank, Diameter 30 Inch, Inlet Size 1-1/2 Inch, 106 Gallon | BP3WRL 0212017 ET-RA-40030"1 1/2"Free Standing106 gal.49"106 gal.Prime Painted240°F€8,387.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS ET-RA-300 0212016 Non Potable Expansion Tank, 24 Inch Dia., 1 1/2 Inch Inlet, 79 Gallon Capacity
€8,216.60 /unit