Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS D665161 Manifold Pressure Test Kit Stainless Steel 11 Pcs | AA2AKB 10A290

WATTS D665161 81001996 Manifold Pressure Test Kit Stainless Steel 11 Pcs

Item: AA2AKB Model: D665161Cross Ref: 10A290 / 81001996
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€364.48
10% off
€328.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Manifold Pressure Test Kit
Accuracy +/-3-2-3%
Accuracy Scale Full Scale
Adjustable Pointer No
Application Pressure Detection
Buy American Act Compliant No
Case Material Stainless Steel
Dial Color White
Freeze Resistant Movement No
Includes Air Valve, Water Fill Valve
Lead Free Not In Scope
Lens Material Kostil Polymer
Manufacturer Warranty Length 2 yrs.
Nominal Dial Size 2"
Number Of Components 11
Pressure Gauge Or Kit Type Manifold Pressure Test Kit
Pressure Gauge Type Air Over Water Test Gauge
Pressure Range Type Pressure
Process Connection 1" BSPT Female
Process Connection Gender Female
Process Connection Location Back
Process Connection Size 1"
Process Connection Type BSPT
Reads Head Pressure No
Scale Type Single
Series MANIFOLD PRESSURE TEST KITS Series
Type Stainless Steel

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)8.64
Ship length (cm)36.32
Ship width (cm)12.45
HS code8481801050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS D665161 81001996 Manifold Pressure Test Kit Stainless Steel 11 Pcs
€364.48 /unit