Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44805  | CX7EHC

CHICAGO-LATROBE 44805 Taper Length Drill Bit, 5/64 Inch Size, 2 Inch Flute Length, 5/64 Inch Shank Dia.

Item: CX7EHC Model: 44805Cross Ref: 438W19
Limited Availability
€14.21 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeHeavy Duty
List Number520
MaterialCobalt
Max. Drilling Depth2"
Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, P, S
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size5/64"
Drill Point Length0.0162"
Flute Length2"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Overall Length3 3/4"
Shank Dia.5/64"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44805 Taper Length Drill Bit, 5/64 Inch Size, 2 Inch Flute Length, 5/64 Inch Shank Dia.
€14.21 /unit