WATTS B6000M2-UL-MASS 2 Ball Valve, Inlet Size 2 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BZ7VEL 0405719

WATTS B6000M2-UL-MASS 2 0405719 Ball Valve, 2 Inch Inlet, 450 Deg. F Max. Temp., 600 Psi

Item: BZ7VEL Model: B6000M2-UL-MASS 2Cross Ref: 0405719
Limited Availability
€349.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledNo
Ball MaterialChrome Plated Brass
Body FinishBronze
Body MaterialBronze
Control TypeLever Handle
Inlet Size2"
Inlet TypeFemale Threaded
LeadPresent
Max. Temp.450°F
Mfr. SeriesB6000 Series
Outlet Size2"
Outlet TypeFemale Threaded
Port TypeStandard
Seat MaterialDurafill
Shaft MaterialBrass
Stem TypeBlowout Proof
Torque250 N-m
Valve DesignTwo Piece
Washer MaterialGlass Reinforced PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 2.205

Product Details:

Ball Valve, 2 Inch Inlet, 450 Deg. F Max. Temp., 600 Psi

Product Variants

ProductModelBody MaterialBall MaterialInlet SizeShaft MaterialControl TypeTorqueCvActuator TypePrice
WATTS 0393020 | BY4CLA B6000 3/8Cast BronzeChrome Plated Brass3/8"BrassLever Handle60 lbs.-in.6 GPM-€26.59
RFQ
WATTS 0405370 | BY6QZT B6000-LH 1/2Cast BronzeBrass1/2"BrassLever Handle60 lbs.-in.15 GPM-€52.49
RFQ
WATTS B6000M2-UL 2 Ball Valve, Inlet Size 2 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9JAE 0405725 B6000M2-UL 2--------€274.90
WATTS 0393059 | BZ2VBC B6000-UL 1/2--------€75.44
RFQ
WATTS B6000-UL 3/8 Ball Valve, Inlet Size 3/8 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BZ2VBD 0393035 B6000-UL 3/8BronzeChrome Plated Brass3/8"BrassLever Handle60 N-m-No€88.94
WATTS B6000M2-UL-MASS 1 1/4 Ball Valve, Inlet Size 1-1/4 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BZ2XUJ 0405781 B6000M2-UL-MASS 1 1/4Cast BronzeBrass1 1/4"BrassLever Handle175 N-m-No€213.03
WATTS B6000M2-UL 1 1/2 Ball Valve, Inlet Size 1-1/2 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BZ7VEM 0405771 B6000M2-UL 1 1/2Cast BronzeChrome Plated Brass1 1/2"BrassLever Handle200 N-m-Yes€179.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS B6000M2-UL-MASS 2 0405719 Ball Valve, 2 Inch Inlet, 450 Deg. F Max. Temp., 600 Psi
€349.05 /unit