Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 41H530 Npn Switch Dovetail | AD4FNB

SPEEDAIRE 41H530 Npn Switch Dovetail

Item: AD4FNB Model: 41H530
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNPN Switch
DisplayLED Indicator Light
For Bore Dia.0.75" to 4"
FunctionNormally Open
Lead Length9 ft.
No. Of Wires3
Switching Amps0.2A
Temp. Range-4°F to +176°F
TypeDovetail
ColorWhite, Translucent
Description/special FeaturesFlying Leads
For Bore Diameter3/4 to 4"
Lead Length (ft)9 ft.
Number Of Wires3
Switching Current200 mA Max
Switching Voltage5-28V DC
Temperature Range (°f)-4°F to 176°F

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)12.7
HS code8536509040
Country of OriginUS

Product Variants

ProductModelLead LengthTypeFunctionFor Bore Dia.DisplayTemp. RangeSwitching AmpsPrice
SPEEDAIRE 41H533 Npn Switch Dovetail | AD4FNE 41H5330.5 ft.DovetailNormally Open0.75" to 4"LED Indicator Light-4°F to +176°F0.2A€43.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 41H530 Npn Switch Dovetail
€40.10 /unit