Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3661-130 Digital Outside Micrometer, 100 to 130 mm/3.94 Inch to 5.12 Inch Range, IP65 | CR4QYM

INSIZE 3661-130 Digital Outside Micrometer, 100 to 130 mm/3.94 Inch to 5.12 Inch Range, IP65

Item: CR4QYM Model: 3661-130Cross Ref: 61JA97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,129.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Outside Micrometer
Accuracy-0.0002" to +0.0002"
Anvil MaterialCarbide
Anvil ShapeFlat
Battery IncludedYes
Battery SizeCR2032
Compatible Data Output Cable7305-A03, 7305-SPC4
Coolant ResistantYes
Data Output TypeCabled
Display TypeLCD
FunctionData Hold, Inch/Mm Conversion, Maximum/Minimum, On/Off, Preset Value, Value Tracking, Zero
IncludesCR2032 Battery
Ip RatingIP65
Jaw Depth0.562"
Lock Nut TypeThumb Screw
Long Form Calibration CertificateNo
Operation TypeDigital
Range3.94" to 5.12"
Rotating SpindleNo
Spindle Dia.2 mm
Spindle ShapeFlat
Thimble TypeRatchet
Dimension TypeInch, Metric
FunctionsData Hold, in./mm Conversion, Maximum/Minimum, On/Off, Preset Value, Value Tracking, Zero
Includes BatteryYes
Maximum Measurement - Inch5.12"
Maximum Measurement - Mm130 mm
Minimum Measurement - Inch3.94"
Minimum Measurement - Mm100 mm
Resolution0.00002", 0.0005 mm, 0.00005", 0.001 mm, 0.0005", 0.01 mm
Rotating Spindle (yes/no)No
Spindle Diameter2 mm

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeIp RatingSpc OutputThimble TypeRotating SpindleSpindle Dia.Coolant ResistantBattery SizePrice
INSIZE 3109-50E Digital Outside Micrometer, 1 Inch To 2 In/25 To 50 mm Range, +/-0.00015 Inch Accuracy | CR4QYC 3109-50E1" to 2"Not RatedNoFrictionYes0.256"NoLR44€207.98
INSIZE 3109-75E Digital Outside Micrometer, 2 Inch To 3 In/50 To 75 mm Range, ±0.00015 Inch Accuracy | CR4QYD 3109-75E2" to 3"Not RatedNoFrictionYes0.256"NoLR44€239.91
INSIZE 3661-55 Digital Outside Micrometer, 0.98 Inch to 2.17 in/25 to 55 mm Range, IP65 | CR4QYE 3661-550.98" to 2.17"IP65-RatchetNo2 mmYesCR2032€1,605.31
INSIZE 3101-50E Digital Outside Micrometer, Inch toin/25 to 50 mm Range, IP65 | CR4QYF 3101-50E1" to 2"IP65YesRatchetYes0.256"YesLR44, SR44€345.25
INSIZE 3108-50A Digital Outside Micrometer, Inch toin/25 to 50 mm Range, IP65 | CR4QYG 3108-50A1" to 2"-NoRatchetYes6.5 mmYes-€272.13
INSIZE 3661-80 Digital Outside Micrometer, 1.97 Inch to 3.15 in/50 to 80 mm Range, IP65 | CR4QYH 3661-801.97" to 3.15"IP65-RatchetNo2 mmYesCR2032€1,717.09
INSIZE 3101-275E Digital Outside Micrometer, 10 Inch to 11 in/250 to 275 mm Range, IP65 | CR4QYJ 3101-275E10" to 11"IP65YesRatchetYes0.256"YesLR44, SR44€741.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3661-130 Digital Outside Micrometer, 100 to 130 mm/3.94 Inch to 5.12 Inch Range, IP65
€2,129.39 /unit