WATTS 97FB-CSSIB 8 Flanged Basket Strainer, Inlet Size 8 Inch, Outlet Size 8 Inch, WOG 275 Psi | CB3FJC 0823240

WATTS 97FB-CSSIB 8 0823240 Flanged Basket Strainer, 8 Inch Inlet, 8 Inch Outlet, 275 Psi Pressure

Item: CB3FJC Model: 97FB-CSSIB 8Cross Ref: 0823240
Limited Availability
€39,761.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
Body MaterialStainless Steel
Body PatternBasket
Body StyleBasket
Bolt MaterialStainless Steel
Cover TypeTapped With Closure Plug
Flange MaterialStainless Steel
GradeGrade 316
Inlet ConnectionFlanged Joint
Inlet Size8"
Inlet TypeFlanged Joint
LeadNot Present
Mfr. Series97FB-CSSI
Outlet ConnectionFlanged Joint
Outlet Size8"
Outlet TypeFlanged Joint
Plug MaterialStainless Steel
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Wog (psi)275 psi

Product Details:

Flanged Basket Strainer, 8 Inch Inlet, 8 Inch Outlet, 275 Psi Pressure

Product Variants

ProductModelInlet SizeOutlet SizeCover TypeBody PatternInlet ConnectionOutlet ConnectionInlet TypeLeadPrice
WATTS 97FB-CSSIB 2 Flanged Basket Strainer, Inlet Size 2 Inch, Outlet Size 2 Inch, WOG 275 Psi | CB3FHX 0823235 97FB-CSSIB 22"2"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€3,484.05
RFQ
WATTS 97FB-CSSIB 3 Flanged Basket Strainer, Inlet Size 3 Inch, Outlet Size 3 Inch, WOG 275 Psi | CB3FHY 0823237 97FB-CSSIB 33"3"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€6,350.10
RFQ
WATTS 97FB-CSSIB 2 1/2 Flanged Basket Strainer, Inlet & Outlet Size 2-1/2 x 2-1/2 Inch, WOG 275 Psi | CB3FHZ 0823236 97FB-CSSIB 2 1/22 1/2"2 1/2"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€5,684.01
RFQ
WATTS 97FB-CSSIB 4 Flanged Basket Strainer, Inlet Size 4 Inch, Outlet Size 4 Inch, WOG 275 Psi | CB3FJA 0823238 97FB-CSSIB 44"4"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€11,108.63
RFQ
WATTS 97FB-CSSIB 6 Flanged Basket Strainer, Inlet Size 6 Inch, Outlet Size 6 Inch, WOG 275 Psi | CB3FJB 0823239 97FB-CSSIB 66"6"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€21,770.63
RFQ
WATTS 97FB-CSSIB 10 Flanged Basket Strainer, Inlet Size 10 Inch, Outlet Size 10 Inch, WOG 275 Psi | CB3FJD 0823241 97FB-CSSIB 1010"10"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€52,270.30
RFQ
WATTS 97FB-CSSIB 12 Flanged Basket Strainer, Inlet Size 12 Inch, Outlet Size 12 Inch, WOG 275 Psi | CB3FJE 0823242 97FB-CSSIB 1212"12"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€80,959.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 97FB-CSSIB 8 0823240 Flanged Basket Strainer, 8 Inch Inlet, 8 Inch Outlet, 275 Psi Pressure
€39,761.37 /unit