WATTS 97FB-CSSIB 2 1/2 Flanged Basket Strainer, Inlet & Outlet Size 2-1/2 x 2-1/2 Inch, WOG 275 Psi | CB3FHZ 0823236

WATTS 97FB-CSSIB 2 1/2 0823236 Flanged Basket Strainer, 2 1/2 inch x 2 1/2 Inch Size, 275 Psi Pressure

Item: CB3FHZ Model: 97FB-CSSIB 2 1/2Cross Ref: 0823236
Limited Availability
€5,684.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
Body MaterialStainless Steel
Body PatternBasket
Body StyleBasket
Bolt MaterialStainless Steel
Cover TypeTapped With Closure Plug
Flange MaterialStainless Steel
GradeGrade 316
Inlet ConnectionFlanged Joint
Inlet Size2 1/2"
Inlet TypeFlanged Joint
LeadNot Present
Mfr. Series97FB-CSSI
Outlet ConnectionFlanged Joint
Outlet Size2 1/2"
Outlet TypeFlanged Joint
Plug MaterialStainless Steel
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Wog (psi)275 psi

Product Details:

Flanged Basket Strainer, 2 1/2 inch x 2 1/2 Inch Size, 275 Psi Pressure

Product Variants

ProductModelInlet SizeOutlet SizeCover TypeBody PatternInlet ConnectionOutlet ConnectionInlet TypeLeadPrice
WATTS 97FB-CSSIB 2 Flanged Basket Strainer, Inlet Size 2 Inch, Outlet Size 2 Inch, WOG 275 Psi | CB3FHX 0823235 97FB-CSSIB 22"2"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€3,484.05
RFQ
WATTS 97FB-CSSIB 3 Flanged Basket Strainer, Inlet Size 3 Inch, Outlet Size 3 Inch, WOG 275 Psi | CB3FHY 0823237 97FB-CSSIB 33"3"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€6,350.10
RFQ
WATTS 97FB-CSSIB 4 Flanged Basket Strainer, Inlet Size 4 Inch, Outlet Size 4 Inch, WOG 275 Psi | CB3FJA 0823238 97FB-CSSIB 44"4"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€11,108.63
RFQ
WATTS 97FB-CSSIB 6 Flanged Basket Strainer, Inlet Size 6 Inch, Outlet Size 6 Inch, WOG 275 Psi | CB3FJB 0823239 97FB-CSSIB 66"6"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€21,770.63
RFQ
WATTS 97FB-CSSIB 8 Flanged Basket Strainer, Inlet Size 8 Inch, Outlet Size 8 Inch, WOG 275 Psi | CB3FJC 0823240 97FB-CSSIB 88"8"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€39,761.37
RFQ
WATTS 97FB-CSSIB 10 Flanged Basket Strainer, Inlet Size 10 Inch, Outlet Size 10 Inch, WOG 275 Psi | CB3FJD 0823241 97FB-CSSIB 1010"10"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€52,270.30
RFQ
WATTS 97FB-CSSIB 12 Flanged Basket Strainer, Inlet Size 12 Inch, Outlet Size 12 Inch, WOG 275 Psi | CB3FJE 0823242 97FB-CSSIB 1212"12"Tapped With Closure PlugBasketFlanged JointFlanged JointFlanged JointNot Present€80,959.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 97FB-CSSIB 2 1/2 0823236 Flanged Basket Strainer, 2 1/2 inch x 2 1/2 Inch Size, 275 Psi Pressure
€5,684.01 /unit