WATTS 957-NRS-S 10 Reduced Pressure Zone Assembly, Grooved Joint, Size 10 Inch, Stainless Steel | CB6GCF 0111830

WATTS 957-NRS-S 10 0111830 Reduced Pressure Zone Assembly, Grooved Joint, 10 Inch Size, Stainless Steel

Item: CB6GCF Model: 957-NRS-S 10Cross Ref: 0111830
Limited Availability
€19,873.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleInline
FittingNo
Inlet Size10"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size10"
Outlet TypeGrooved Joint
Seat MaterialEngineered Plastic
StrainerNo
TypeValve To Accessory
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Grooved Joint, 10 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureTypeInlet TypeOutlet SizeBody StyleOutlet TypeBody PatternSeat MaterialPrice
WATTS 957-QT Reduced Pressure Zone Assembly, Grooved Joint, Size 2-1/2 Inch, Stainless Steel | BQ6LAQ 0111763 957-QT12.1 BarValve To AccessoryGrooved Joint2 1/2"StraightGrooved Joint-Engineered Plastic€11,218.34
RFQ
WATTS 957N-OSY 4 Reduced Pressure Zone Assembly, Flanged Joint, Size 4 Inch, Stainless Steel | BZ7XLZ 0111592 957N-OSY 412.1 BarValve To AccessoryFlanged Joint4"N Pattern---€8,491.05
RFQ
WATTS 957Z-OSY 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | BZ7XMJ 0111600 957Z-OSY 812.1 BarValve To AccessoryFlanged Joint8"Z Pattern---€20,937.79
RFQ
WATTS 957Z-OSY 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | BZ7XMK 0111601 957Z-OSY 1012.1 BarValve To AccessoryFlanged Joint10"Z Pattern---€24,819.95
RFQ
WATTS 957N-NRS 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Stainless Steel | BZ7XMP 0111608 957N-NRS 2 1/212.1 BarValve To AccessoryFlanged Joint2 1/2"N Pattern---€4,345.98
RFQ
WATTS 957N-NRS 4 Reduced Pressure Zone Assembly, Flanged Joint, Size 4 Inch, Stainless Steel | BZ7XMR 0111610 957N-NRS 412.1 BarValve To AccessoryFlanged Joint4"N Pattern---€6,375.96
RFQ
WATTS 957N-NRS 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | BZ7XMT 0111613 957N-NRS 1012.1 BarValve To AccessoryFlanged Joint10"N Pattern---€16,510.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957-NRS-S 10 0111830 Reduced Pressure Zone Assembly, Grooved Joint, 10 Inch Size, Stainless Steel
€19,873.32 /unit