WATTS 957-DNRS 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | CC6NWA 0792324

WATTS 957-DNRS 10 0792324 Reduced Pressure Zone Assembly, Flanged Joint, 10 Inch Size, Stainless Steel

Item: CC6NWA Model: 957-DNRS 10Cross Ref: 0792324
Limited Availability
€37,624.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
FittingNo
Inlet Size10"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size10"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
StrainerNo
TypeKit
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Flanged Joint, 10 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureTypeInlet TypeOutlet SizeOutlet TypeBody StyleSeat MaterialConnection TypePrice
WATTS 957-OSY 21/2 Reduced Pressure Zone Backflow Preventer Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Stainless Steel | AB3BFF 1RCX3 957-OSY 2 1/212.1 BarValve To AccessoryFlanged Joint2 1/2"FlangedInlineEngineered PlasticFlanged€5,154.11
WATTS 957-OSY3 Reduced Pressure Zone Backflow Preventer Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | AB3BFH 1RCX5 957-OSY 312.1 BarValve To AccessoryFlanged Joint3"FlangedInlineEngineered PlasticFlanged€4,511.45
WATTS 957-OSY 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | BY4TAM 0111588 957-OSY 8175 psiKitFlanged Joint8"Flanged JointInlineEngineered Plastic-€16,268.65
RFQ
WATTS 957-OSY 4 Reduced Pressure Zone Assembly, Flanged Joint, Size 4 Inch, Stainless Steel | BY4TAN 0111586 957-OSY 4175 psiKitFlanged Joint4"Flanged JointInlineEngineered Plastic-€6,103.55
WATTS 957-OSY 10 Reduced Pressure Zone Assembly, Grooved Joint, Size 10 Inch, Stainless Steel | BY4TAP 0111589 957-OSY 10175 psiKitGrooved Joint10"Grooved JointInlineEngineered Plastic-€19,971.53
RFQ
WATTS 957-NRS 6 Reduced Pressure Zone Assembly, Flanged Joint, Size 6 Inch, Stainless Steel | BZ7XML 0111605 957-NRS 612.1 BarValve To AccessoryFlanged Joint6"Flanged JointInlineEngineered Plastic-€6,775.24
RFQ
WATTS 957-NRS 8 Reduced Pressure Zone Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BZ7XMM 0111606 957-NRS 812.1 BarValve To AccessoryGrooved Joint8"Grooved JointInlineEngineered Plastic-€11,855.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957-DNRS 10 0792324 Reduced Pressure Zone Assembly, Flanged Joint, 10 Inch Size, Stainless Steel
€37,624.85 /unit