WATTS 777SM1-60 1 Wye Strainer, Inlet Size 1 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | CB3NDC 0384399

WATTS 777SM1-60 1 0384399 Wye Strainer, 1 Inch Size, Bronze, 60 Mesh Screen

Item: CB3NDC Model: 777SM1-60 1Cross Ref: 0384399
Limited Availability
€196.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialBronze
Body StyleWye
Cover MaterialBronze
Cover TypeTapped without Closure Plug
Cross Reference0384399
Gasket MaterialEPDM
Inlet Size1"
Inlet TypeFemale Threaded
LeadPresent
Max. Operating Temp.178 Degree C
Max. Pressure27.6 Bar
Mfr. Series777S
Outlet Size1"
Outlet TypeFemale Threaded
Plug MaterialBrass
Pressure Rating27.6 Bar at 99 Degree C / 8.6 Bar at 178 Degree C
Screen MaterialStainless Steel
Screen Size60 MESH
StrainerWye
WOG (PSI)400 Psi

Shipping Info:

Ship weight (kg) 0.855

Product Variants

ProductModelGasket MaterialInlet SizeOutlet SizeMax. Operating Temp.Cover MaterialRetainer Cover TypeBody PatternInlet ConnectionPrice
WATTS 0384429 | BY6DXG 777SM1-100 1 1/2EPDM1 1/2"1"210°FBronzeTapped Without Closure PlugWyeFemale Threaded€287.40
RFQ
WATTS 0384675 | BY6DXT 777S-20 2 1/2EPDM2 1/2"1 1/4"210°FBronzeTapped Without Closure PlugWyeFemale Threaded€1,271.32
RFQ
WATTS 0384685 | BY6DXU 777S-04 3EPDM3"1 1/2"353°FBronzeTapped Without Closure PlugWyeFemale Threaded€1,384.99
RFQ
WATTS 777S-40 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY6DYG 0384767 777S-40 2 1/2--------€1,271.32
RFQ
WATTS 777SI-20 1/2 Wye Strainer, Inlet Size 1/2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | CA4WJA 0379081 777SI-20 1/2--------€56.57
WATTS 0379082 | CB3CLF 777SI-20 3/4NBR3/4"1/4"210°FBrassTapped With Closure PlugWyeFemale Threaded€75.24
RFQ
WATTS 0379083 | CB3NCA 777SI-20 1--------€69.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 777SM1-60 1 0384399 Wye Strainer, 1 Inch Size, Bronze, 60 Mesh Screen
€196.93 /unit