WATTS 0379082 | CB3CLF

WATTS 777SI-20 3/4 0379082 Y Pattern Strainer, 3/4 Inch Size, Bronze

Item: CB3CLF Model: 777SI-20 3/4Cross Ref: 0379082
Limited Availability
€75.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialBronze
Body PatternWye
Cover MaterialBrass
Gasket MaterialNBR
Inlet ConnectionFemale Threaded
Inlet Size3/4"
Inlet Thread TypeNPT
Max. Operating Temp.210°F
Max. Pressure400 psi
Min. Temp.32°F
Outlet ConnectionFemale Threaded
Outlet Size1/4"
Plug MaterialBrass
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Screen Size20 mesh

Product Details:

Y Pattern Strainer, 3/4 Inch Size, Bronze

Product Variants

ProductModelGasket MaterialInlet SizeOutlet SizeMax. Operating Temp.Cover MaterialRetainer Cover TypeBody PatternInlet ConnectionPrice
WATTS 0384429 | BY6DXG 777SM1-100 1 1/2EPDM1 1/2"1"210°FBronzeTapped Without Closure PlugWyeFemale Threaded€287.40
RFQ
WATTS 0384675 | BY6DXT 777S-20 2 1/2EPDM2 1/2"1 1/4"210°FBronzeTapped Without Closure PlugWyeFemale Threaded€1,271.32
RFQ
WATTS 0384685 | BY6DXU 777S-04 3EPDM3"1 1/2"353°FBronzeTapped Without Closure PlugWyeFemale Threaded€1,384.99
RFQ
WATTS 777S-40 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY6DYG 0384767 777S-40 2 1/2--------€1,271.32
RFQ
WATTS 777SI-20 1/2 Wye Strainer, Inlet Size 1/2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | CA4WJA 0379081 777SI-20 1/2--------€56.57
WATTS 0379083 | CB3NCA 777SI-20 1--------€69.97
RFQ
WATTS 0379080 | CB3NCB 777SI-20 3/8--------€60.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 777SI-20 3/4 0379082 Y Pattern Strainer, 3/4 Inch Size, Bronze
€75.24 /unit