WATTS 774DCDA-OSYXPIV-CFM 6 Double Check Detector Assembly, Flanged Joint, Size 6 Inch, Stainless Steel | CC2BRW 0191629

WATTS 774DCDA-OSYXPIV-CFM 6 0191629 Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel

Item: CC2BRW Model: 774DCDA-OSYXPIV-CFM 6Cross Ref: 0191629
Limited Availability
€9,582.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishPlain
Bypass Size3/4"
FittingNo
Inlet Size6"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeCFM
Min. Temp.33°F
OperationContinuous
Outlet Size6"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
Series774DCDA
StrainerNo
TypeKit
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureMeter TypeInlet TypeOutlet SizeOutlet TypeBody StyleBody PatternSeat MaterialPrice
WATTS 774DCDA-OSYXPIV-GPM 10 Double Check Detector Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | BY4HHA 0191636 774DCDA-OSYXPIV-GPM 10175 psiGPMFlanged Joint10"Flanged Joint--Engineered Plastic€23,661.55
RFQ
WATTS SR774DCDA-OSY-CFM 10 Double Check Detector Assembly, Straight, Flanged Joint, Size 10 Inch | BY4JBW 0438096 SR774DCDA-OSY-CFM 10175 psiCFMFlanged Joint10"Flanged JointStraightStraight-€24,370.24
RFQ
WATTS 774DCDA-OSY-CFM 12 Double Check Detector Assembly, Flanged Joint, Size 12 Inch, Stainless Steel | BY4JBX 0438084 774DCDA-OSY-CFM 12175 psiCFMFlanged Joint12"Flanged Joint--Engineered Plastic€29,816.40
RFQ
WATTS SR774DCDA-OSY-CFM 4 Double Check Detector Assembly, Straight, Flanged Joint, Size 4 Inch | BY4JBZ 0438090 SR774DCDA-OSY-CFM 4175 psiCFMFlanged Joint4"Flanged JointStraightStraight-€7,602.33
RFQ
WATTS 774DCDA-LF-CFM 12 Double Check Detector Assembly, Flanged Joint, Size 12 Inch, Stainless Steel | BY4JCA 0438086 774DCDA-LF-CFM 12175 psiCFMFlanged Joint12"---Engineered Plastic€21,048.79
RFQ
WATTS SR774DCDA-OSY-GPM 4 Double Check Detector Assembly, Straight, Flanged Joint, Size 4 Inch | BY4JCB 0438091 SR774DCDA-OSY-GPM 4175 psiGPMFlanged Joint4"Flanged JointStraightStraight-€7,602.33
RFQ
WATTS SR774DCDA-OSY-CFM 8 Double Check Detector Assembly, Straight, Flanged Joint, Size 8 Inch | BY4JCC 0438094 SR774DCDA-OSY-CFM 8175 psiCFMFlanged Joint8"Flanged JointStraightStraight-€17,834.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 774DCDA-OSYXPIV-CFM 6 0191629 Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel
€9,582.07 /unit