WATTS 774DCDA-OSY-GXF-GPM 2 1/2 Double Check Detector Assembly, Grooved Joint, Size 2-1/2 Inch, Stainless Steel | CC7UWG 0439524

WATTS 774DCDA-OSY-GXF-GPM 2 1/2 0439524 Double Check Detector Assembly, Grooved Joint, 2 1/2 Inch Size, Stainless Steel

Item: CC7UWG Model: 774DCDA-OSY-GXF-GPM 2 1/2Cross Ref: 0439524
Limited Availability
€5,668.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body FinishPlain
Bypass Size3/4"
FittingNo
Inlet Size2 1/2"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeGPM
Min. Temp.33°F
OperationContinuous
Outlet Size2 1/2"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
Series774DCDA
StrainerNo
TypeKit
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Double Check Detector Assembly, Grooved Joint, 2 1/2 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureMeter TypeInlet TypeOutlet SizeOutlet TypeBody StyleBody PatternSeat MaterialPrice
WATTS 774DCDA-OSYXPIV-GPM 10 Double Check Detector Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | BY4HHA 0191636 774DCDA-OSYXPIV-GPM 10175 psiGPMFlanged Joint10"Flanged Joint--Engineered Plastic€23,661.55
RFQ
WATTS SR774DCDA-OSY-CFM 10 Double Check Detector Assembly, Straight, Flanged Joint, Size 10 Inch | BY4JBW 0438096 SR774DCDA-OSY-CFM 10175 psiCFMFlanged Joint10"Flanged JointStraightStraight-€24,370.24
RFQ
WATTS 774DCDA-OSY-CFM 12 Double Check Detector Assembly, Flanged Joint, Size 12 Inch, Stainless Steel | BY4JBX 0438084 774DCDA-OSY-CFM 12175 psiCFMFlanged Joint12"Flanged Joint--Engineered Plastic€29,816.40
RFQ
WATTS SR774DCDA-OSY-CFM 4 Double Check Detector Assembly, Straight, Flanged Joint, Size 4 Inch | BY4JBZ 0438090 SR774DCDA-OSY-CFM 4175 psiCFMFlanged Joint4"Flanged JointStraightStraight-€7,602.33
RFQ
WATTS 774DCDA-LF-CFM 12 Double Check Detector Assembly, Flanged Joint, Size 12 Inch, Stainless Steel | BY4JCA 0438086 774DCDA-LF-CFM 12175 psiCFMFlanged Joint12"---Engineered Plastic€21,048.79
RFQ
WATTS SR774DCDA-OSY-GPM 4 Double Check Detector Assembly, Straight, Flanged Joint, Size 4 Inch | BY4JCB 0438091 SR774DCDA-OSY-GPM 4175 psiGPMFlanged Joint4"Flanged JointStraightStraight-€7,602.33
RFQ
WATTS SR774DCDA-OSY-CFM 8 Double Check Detector Assembly, Straight, Flanged Joint, Size 8 Inch | BY4JCC 0438094 SR774DCDA-OSY-CFM 8175 psiCFMFlanged Joint8"Flanged JointStraightStraight-€17,834.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 774DCDA-OSY-GXF-GPM 2 1/2 0439524 Double Check Detector Assembly, Grooved Joint, 2 1/2 Inch Size, Stainless Steel
€5,668.60 /unit