Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 6290VVCP-0-1/2 Cutting Tip Size 0 | AG2DJP 31GP99

AMERICAN TORCH TIP 6290VVCP-0-1/2 Cutting Tip Size 0

Item: AG2DJP Model: 6290VVCP-0-1/2Cross Ref: 31GP99
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Acetylene Pressure4 oz. to 2 psi
ApplicationHigh Speed Machine Cutting
Compatible ManufacturerHarris
FinishChrome Plated
For Torch TypeMachine
For Use WithHarris(R) Products
Gas ServicePropylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure100 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size0
Soft Solder Tube Cap.No
Tip DesignTwo Piece
Type2 Piece
For Fuel TypeMAPP
Maximum Cutting Thickness3/4"
Tip Series6290-VVCP Series

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)6.58
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelSizeSteel ThicknessTypeOxygen PressureGas ServiceSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPrice
AMERICAN TORCH TIP 6290VVCP-1 Cutting Tip Size 1 | AG2DJQ 31GR01 6290VVCP-11"-2 Piece100 psiPropyleneNoNoNo€26.07
AMERICAN TORCH TIP 6290VVCP-2 Cutting Tip Size 2 | AG2DJT 31GR03 6290VVCP-22"3" to 4"2 Piece100 psiPropyleneNoNoNo€26.07
AMERICAN TORCH TIP 6290VVCP-3 Cutting Tip Size 3 | AG2DJV 31GR05 6290VVCP-33"5" to 6"2 Piece100 psiPropyleneNoNoNo€26.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 6290VVCP-0-1/2 Cutting Tip Size 0
€26.16 /unit