WATTS 719QT 1 1/2 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, Size 1-1/2 Inch | CA7CTE 0062764

WATTS 719QT 1 1/2 0062764 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 1 1/2 Inch Size

Item: CA7CTE Model: 719QT 1 1/2Cross Ref: 0062764
Limited Availability
€764.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDual Check With Atmospheric Vent
Body FinishPlain
Body PatternInline
Body StyleInline
FittingNo
Inlet Size1 1/2"
Inlet Thread TypeFPT
Inlet TypeFemale Threaded
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Seat MaterialEngineered Plastic
Series719
StrainerNo
Thread TypeFPT
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 1 1/2 Inch Size

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 719QT 1 1/2 0062764 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 1 1/2 Inch Size
€764.99 /unit