VESTIL MSJ-3 Mechanical Screw Jack 6000 Lb Capacity | AG7WHL

VESTIL MSJ-3 Mechanical Screw Jack, 6000 Lb. Capacity

Item: AG7WHL Model: MSJ-3
In Stock

Get it by Tuesday, Jun 17

€80.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Jack
Base Length3.69"
Base Width3.69"
Capacity6000 lbs.
ColorBlue
HandleRemovable
Handle TypeRemovable
Head Dia.1 7/8"
Height20 5/8"
Jack MechanismScrew
Jack Power TypeManual
Length5.812"
Load Capacity6000 lbs.
Lowered Height8 3/4"
MaterialSteel
Max. Jack Height13"
Max. Travel Distance4 1/4"
Min. Jack Height8 3/4"
Overload ProtectionNo
Raised Height13"
Travel Length4 1/4"
Width3.687"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)22.86
Ship length (cm)53.34
Ship width (cm)38.1
HS code7326908560
Country of OriginUS

Product Variants

ProductModelLoad CapacityHeightCapacityBase LengthBase WidthLowered HeightMax. Travel DistanceMin. Jack HeightPrice
VESTIL MSJ-10 Mechanical Screw Jack 20000 Lb Capacity | AG7WHJ MSJ-1020000 lbs.25.062"20000 lbs.4.31"4.31"11"6"11"€110.23
VESTIL MSJ-20 Mechanical Screw Jack 40000 Lb Capacity | AG7WHK MSJ-2040000 lbs.35 3/4"40000 lbs.4 22/25"4 22/25"12 3/4"7 1/4"12 3/4"€178.10
VESTIL MSJ-5 Mechanical Screw Jack 10000 Lb Capacity | AG7WHM MSJ-510000 lbs.22 1/4"10000 lbs.4.13"4.13"9 3/4"5 1/4"9 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MSJ-3 Mechanical Screw Jack, 6000 Lb. Capacity
€80.48 /unit