WATTS 709DCDA-DOSY-GPM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch, Cast Iron | BY9YRW 0389299

WATTS 709DCDA-DOSY-GPM 4 0389299 Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size, Cast Iron

Item: BY9YRW Model: 709DCDA-DOSY-GPM 4Cross Ref: 0389299
Limited Availability
€9,972.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishEpoxy Coated
Body StyleInline
Bypass Size1/2"
Disc MaterialRubber
FittingNo
Inlet Size4"
Inlet TypeFlanged Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeGPM
Min. Temp.33°F
OperationContinuous
Outlet Size4"
Outlet TypeFlanged Joint
Seat MaterialBronze
Series709DCDA Series
StrainerNo
TypeKit
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size, Cast Iron

Product Variants

ProductModelMax. Working PressureMeter TypeOutlet SizeBypass SizeSeat MaterialBody FinishStrainerMin. Temp.Price
WATTS 709DCDA-LF-GPM 6 Double Check Detector Assembly, Inline, Flanged Joint, Size 6 Inch, Cast Iron | BY6DXP 0384666 709DCDA-LF-GPM 612.1 BarGPM6"1/2"BronzeEpoxy CoatedNo33°F€9,616.94
RFQ
WATTS 709DCDA-LF-GPM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch, Cast Iron | BY6DXR 0384662 709DCDA-LF-GPM 4175 psiGPM4"1/2"BronzeEpoxy CoatedNo33°F€5,826.25
RFQ
WATTS 709DCDA-LF-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, Size 3 Inch, Cast Iron | BY6DXW 0384741 709DCDA-LF-CFM 3175 psiCFM3"1/2"BronzeEpoxy CoatedNo33°F€5,491.41
RFQ
WATTS 709DCDA-LF-GPM 3 Double Check Detector Assembly, Inline, Flanged Joint, Size 3 Inch, Cast Iron | BY6DXX 0384740 709DCDA-LF-GPM 3175 psiGPM3"1/2"BronzeEpoxy CoatedNo33°F€5,491.41
RFQ
WATTS 709DCDA-LF-CFM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch, Cast Iron | BY6DYN 0384815 709DCDA-LF-CFM 4175 psiCFM4"1/2"BronzeEpoxy CoatedNo33°F€5,826.25
RFQ
WATTS 709DCDA-LF-CFM 6 Double Check Detector Assembly, Inline, Flanged Joint, Size 6 Inch, Cast Iron | BY6DYQ 0384816 709DCDA-LF-CFM 6175 psiCFM6"1/2"BronzeEpoxy CoatedNo33°F€9,616.94
RFQ
WATTS 709DCDA-LF-CFM 8 Double Check Detector Assembly, Inline, Flanged Joint, Size 8 Inch, Cast Iron | BY6DYR 0384817 709DCDA-LF-CFM 8175 psiCFM8"1/2"BronzeEpoxy CoatedNo33°F€20,481.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 709DCDA-DOSY-GPM 4 0389299 Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size, Cast Iron
€9,972.73 /unit