WATTS 709-DNRS-S 8 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 8 Inch, Cast Iron | BY9YUE 0389410

WATTS 709-DNRS-S 8 0389410 Double Check Valve Assembly, Non Rising Stem Gate Valve, 8 Inch Size, Cast Iron

Item: BY9YUE Model: 709-DNRS-S 8Cross Ref: 0389410
Limited Availability
€25,128.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishEpoxy Coated
FittingNo
Inlet Size8"
Inlet TypeMechanical Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
Outlet Size8"
Outlet TypeMechanical Joint
Seat MaterialBronze
Series709 Series
StrainerYes
TypeKit
Valve TypeNon Rising Stem Gate Valve

Product Details:

Double Check Valve Assembly, Non Rising Stem Gate Valve, 8 Inch Size, Cast Iron

Product Variants

ProductModelTypeInlet TypeOutlet TypeStrainerMax. Working PressureOutlet SizeSeat MaterialBody MaterialPrice
WATTS 0387771 | BQ3UTW 709-NRS-S 3--------€7,466.32
RFQ
WATTS 0384636 | BY6DXM 709-NRS 4KitMechanical JointMechanical Joint-175 psi-Bronze-€5,732.77
RFQ
WATTS 0384654 | BY6DXQ 709-LF-BB 3--------€6,936.81
RFQ
WATTS 0384865 | BY6DYT 709-LF 3KitMechanical JointMechanical Joint-175 psi-Bronze-€3,854.88
RFQ
WATTS SR709-OSY 2 1/2 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 2-1/2 Inch | BY6DYV 0384960 SR709-OSY 2 1/2KitFlanged JointFlanged JointNo175 psi2 1/2"Bronze-€5,969.96
RFQ
WATTS SR709-OSY 3 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 3 Inch | BY6DYW 0384961 SR709-OSY 3KitFlanged JointFlanged JointNo175 psi3"Bronze-€6,551.76
RFQ
WATTS SR709-OSY 6 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 6 Inch | BY6DYX 0384963 SR709-OSY 6KitFlanged JointFlanged JointNo12.1 Bar6"Bronze-€11,475.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 709-DNRS-S 8 0389410 Double Check Valve Assembly, Non Rising Stem Gate Valve, 8 Inch Size, Cast Iron
€25,128.93 /unit