WATTS 0384636 | BY6DXM

WATTS 709-NRS 4 0384636 Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 4 Inch Size

Item: BY6DXM Model: 709-NRS 4Cross Ref: 0384636
Limited Availability
€5,732.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDual Check With Atmospheric Vent
Body FinishEpoxy Coated
Inlet Size4"
Inlet TypeMechanical Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeMechanical Joint
Seat MaterialBronze
TypeKit

Product Details:

Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 4 Inch Size

Product Variants

ProductModelTypeInlet TypeOutlet TypeStrainerMax. Working PressureOutlet SizeSeat MaterialBody MaterialPrice
WATTS 0387771 | BQ3UTW 709-NRS-S 3--------€7,466.32
RFQ
WATTS 0384654 | BY6DXQ 709-LF-BB 3--------€6,936.81
RFQ
WATTS 0384865 | BY6DYT 709-LF 3KitMechanical JointMechanical Joint-175 psi-Bronze-€3,854.88
RFQ
WATTS SR709-OSY 2 1/2 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 2-1/2 Inch | BY6DYV 0384960 SR709-OSY 2 1/2KitFlanged JointFlanged JointNo175 psi2 1/2"Bronze-€5,969.96
RFQ
WATTS SR709-OSY 3 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 3 Inch | BY6DYW 0384961 SR709-OSY 3KitFlanged JointFlanged JointNo175 psi3"Bronze-€6,551.76
RFQ
WATTS SR709-OSY 6 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 6 Inch | BY6DYX 0384963 SR709-OSY 6KitFlanged JointFlanged JointNo12.1 Bar6"Bronze-€11,475.33
RFQ
WATTS SR709-OSY 4 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 4 Inch | BY6DYY 0384962 SR709-OSY 4KitFlanged JointFlanged JointNo175 psi4"Bronze-€6,953.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 709-NRS 4 0384636 Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 4 Inch Size
€5,732.77 /unit