Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 510908A251 11/2 Replacement Screen 1 1/2 Inch 304 Stainless Steel | AC3GAD 2TDD4

WATTS 510908A251 11/2 Replacement Screen 1 1/2 Inch 304 Stainless Steel

Item: AC3GAD Model: 510908A251 11/2Cross Ref: 2TDD4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Screen
Grade304
MaterialStainless Steel
Size1.5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.33
Ship length (cm)11.43
Ship width (cm)5.33
HS code8421990040
Country of OriginUS

Product Variants

ProductModelSizeMaterialGradePrice
WATTS 510908A251 1/2 Replacement Screen 1/2 Inch 304 Stainless Steel | AC3FZZ 2TDC9 510908A251 1/2-Stainless Steel304€59.80
WATTS 510908A251 3/4 Replacement Screen 3/4 Inch 304 Stainless Steel | AC3GAA 2TDD1 510908A251 3/4-Stainless Steel304€58.24
WATTS 510908A251 1 Replacement Screen 1 Inch 304 Stainless Steel | AC3GAB 2TDD2 510908A251 11"Stainless Steel304€70.94
WATTS 510908A251 11/4 Replacement Screen 1 1/4 Inch 304 Stainless Steel | AC3GAC 2TDD3 510908A251 11/41.25"Stainless Steel304€84.88
WATTS 510908A251 2 Replacement Screen 2 Inch 304 Stainless Steel | AC3GAE 2TDD5 510908A251 22"Stainless Steel304€179.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 510908A251 11/2 Replacement Screen 1 1/2 Inch 304 Stainless Steel
€160.12 /unit