MORSE CUTTING TOOLS 34709 | AM6HRE

MORSE CUTTING TOOLS 34709 Spiral Point Tap, ‎12-28 Dia., GH3 Plug, 3 Flute, Black Oxide

Item: AM6HRE Model: 34709
Limited Availability
€15.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBlack
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 3/8"
Series2101 Series
Thread Length1/2"
Thread LimitH3
Thread Size#12-28

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34710 | AM6EPB 347101/4"-205/8"2 1/2"H32€15.70
RFQ
MORSE CUTTING TOOLS 34711 | AM6EPC 347111/4"-205/8"2 1/2"H33€15.70
RFQ
MORSE CUTTING TOOLS 34712 | AM6EPD 347121/4"-285/8"2 1/2"H32€15.70
RFQ
MORSE CUTTING TOOLS 34713 | AM6EPE 347131/4"-285/8"2 1/2"H33€15.70
RFQ
MORSE CUTTING TOOLS 34714 | AM6EPF 347145/16"-180.688"2 23/32"H33€21.01
RFQ
MORSE CUTTING TOOLS 34715 | AM6EPG 347155/16"-240.688"2 23/32"H33€21.01
RFQ
MORSE CUTTING TOOLS 34716 | AM6EPH 347163/8"-163/4"2 15/16"H33€21.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 34709 Spiral Point Tap, ‎12-28 Dia., GH3 Plug, 3 Flute, Black Oxide
€15.31 /unit