WATTS 0694038 | CC4JDB

WATTS 5000SS-DOSY-FXG-CFM 6 0694038 Reduced Pressure Detector Backflow Preventer Assembly, 6 Inch Size, Stainless Steel

Item: CC4JDB Model: 5000SS-DOSY-FXG-CFM 6Cross Ref: 0694038
Limited Availability
€11,363.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Detector Assembly
Body PatternStraight
Bypass Size3/4"
Disc MaterialRubber
Inlet Size6"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
Outlet TypeGrooved Joint
TypeKit

Product Details:

Reduced Pressure Detector Backflow Preventer Assembly, 6 Inch Size, Stainless Steel

Product Variants

ProductModelInlet TypeOutlet TypeMeter TypeBody PatternMax. Working PressureMin. Temp.TypeDisc MaterialPrice
WATTS 0694019 | BY7TAP 5000SS-DOSY-GXF-CFM 2 1/2--------€5,939.27
RFQ
WATTS 0694020 | BY7TAR 5000SS-DOSY-FXG-CFM 2 1/2--------€5,939.27
RFQ
WATTS 0694018 | BY7TAT 5000SS-DOSY-GXG-CFM 2 1/2--------€6,356.43
RFQ
WATTS 0694025 | BY7TAX 5000SS-DOSY-GXF-CFM 3--------€6,565.70
RFQ
WATTS 0694024 | BY7TAY 5000SS-DOSY-GXG-CFM 3--------€7,024.72
RFQ
WATTS 0691936 | BZ4ZCG 5000SS-NRS-GPM 6--------€11,814.36
RFQ
WATTS 0692706 | BZ4ZCY 5000SS-DOSY-GPM 4--------€7,740.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 5000SS-DOSY-FXG-CFM 6 0694038 Reduced Pressure Detector Backflow Preventer Assembly, 6 Inch Size, Stainless Steel
€11,363.73 /unit