Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 1RLNC1 Air Screwdriver 2.7 To 30.1 Inch-lb. | AD3FKN 3YU88

INGERSOLL-RAND 1RLNC1 Air Screwdriver 2.7 To 30.1 Inch-lb.

Item: AD3FKN Model: 1RLNC1Cross Ref: 3YU88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,306.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Screwdriver
Air Inlet1/8"
Average Cfm @ 15 Sec. Run Time2 CFM
Cfm @ Full Load13 CFM
Clutch TypeAdjustable Cushion
DutyIndustrial
Free Speed1000 RPM
Handle TypeInline
Min. Hose Size1/4"
OperationReversable
Overall Length9 1/4"
Required Pressure90 psi
Throttle TypeLever
Torque Range Soft Draw2.7 lbs.-in. to 30.1 lbs.-in.
Air Consumption13 CFM
Air Pressure90 psi
Clutch Setting LocationInternal
Drive Size1/8"
Duty RatingIndustrial Duty
Exhaust LocationRear
Handle MaterialAluminum
Hex Bit1/4" Quick Change
Housing MaterialAluminum
IncludesExtra Clutch Springs
Max. Torque30.1 lbs.-in.
Min. Torque2.7 lbs.-in.
Noise Level73 dBA
Number Of Speed Settings1
Overall Height2 1/2"
Overall Width2"
Power SourceAir Powered
ReversibleYes
Side To Center0.6"
Tool Weight1.1 lbs.
Torque Range2.7 lbs.-in. to 30.1 lbs.-in.
Variable SpeedYes
Vibration Level2.5 m/sq. sec.

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)6.35
Ship length (cm)22.23
Ship width (cm)5.08
HS code8467115020
Country of OriginIN

Product Details:

    • Hex Bit (1/4" Quick Change)

Product Variants

ProductModelHandle TypeFree SpeedOverall LengthThrottle TypeClutch TypeTorque RangeAverage Cfm @ 15 Sec. Run TimeDutyPrice
INGERSOLL-RAND 371 Air Screwdriver 115 Inch-lb. | AC9QZQ 3JD32 371-APistol1800 RPM7 1/4"TriggerPositive Jaw-4 CFMGeneral€205.95
INGERSOLL-RAND 7RLMC1 Air Screwdriver 20 To 110 Inch-lb. | AD3CQB 3Y506 7RLMC1Inline1200 RPM12"LeverAdjustable Cushion-4 CFMIndustrial€2,185.16
INGERSOLL-RAND 7RAMC1 Air Screwdriver 20 To 110 Inch-lb. | AD3CQC 3Y507 7RAMC1Pistol1000 RPM10 1/2"TriggerAdjustable Cushion-4 CFMIndustrial€2,515.87
INGERSOLL-RAND 5RLNC1 Air Screwdriver 13 To 75 Inch-lb. | AD3CQR 3Y529 5RLNC1Inline1000 RPM10 3/4"LeverAdjustable Cushion-4 CFMIndustrial€1,098.33
INGERSOLL-RAND 5RANP1 Air Screwdriver 39 To 70 Inch-lb. | AD3CQU 3Y532 5RANP1Pistol900 RPM8"TriggerPositive Jaw-4 CFMIndustrial€975.75
INGERSOLL-RAND 5RALP1 Air Screwdriver 19 To 35 Inch-lb. | AD3CQW 3Y536 5RALP1Pistol2000 RPM7 1/4"TriggerPositive Jaw-4 CFMIndustrial€959.53
INGERSOLL-RAND 5RALC1 Air Screwdriver 13 To 35 Inch-lb. | AD3CQX 3Y538 5RALC1Pistol2000 RPM8 3/4"TriggerAdjustable Cushion-4 CFMIndustrial€991.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 1RLNC1 Air Screwdriver 2.7 To 30.1 Inch-lb.
€1,306.36 /unit