WATTS 0701325 | BY3VKR

WATTS 406-NRS-RW 6 0701325 Resilient Wedge Gate Valve, 6 Inch Size

Item: BY3VKR Model: 406-NRS-RW 6Cross Ref: 0701325
Limited Availability
€1,970.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCast Iron
Control TypeHandwheel
Disc MaterialCast Iron, Rubber
Inlet ConnectionFlanged Joint
Inlet Size6"
Max. Pressure200 psi
Max. Temp.140°F
Outlet ConnectionFlanged Joint
Shaft MaterialStainless Steel
Stem TypeNon Rising
StyleNRS

Product Details:

Resilient Wedge Gate Valve, 6 Inch Size

Product Variants

ProductModelInlet SizeOutlet SizeBody MaterialMax. PressureControl TypeShaft MaterialStem TypeMax. Temp.Price
WATTS 406-NRS-RW 2 1/2 Resilient Wedge Gate Valve, Inlet Size 2-1/2 Inch, Max. Pressure 200 Psi | BY3VKP 0701310 406-NRS-RW 2 1/22 1/2"2 1/2"Cast Iron200 psiHandwheelStainless SteelNon Rising140°F€959.88
WATTS 406-NRS-RW 8 Resilient Wedge Gate Valve, Inlet Size 8 Inch, Max. Pressure 200 Psi | BY3VKT 0701330 406-NRS-RW 88"8"Cast Iron200 psiHandwheelStainless SteelNon Rising140°F€3,104.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 406-NRS-RW 6 0701325 Resilient Wedge Gate Valve, 6 Inch Size
€1,970.99 /unit